Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-59-727 Precut Label Roll, 1/2 x 1 Inch Size, Polyimide, White, 2, 500 Labels Per Roll | CP2JYA

BRADY B33-59-727 Precut Label Roll, 1/2 x 1 Inch Size, Polyimide, White, 2, 500 Labels Per Roll

Item: CP2JYA Model: B33-59-727Cross Ref: 35RZ88
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ApplicationCircuit Board And Electrical Component Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ4
For Use With Mfr. Model NumberB30-R6000
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label Height1/2"
Label MaterialPolyimide
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Thickness0.004"
Label Width1"
Labels Per Roll2500
Labels Per Row1
LegendBlank
Max. Service Temp.572°F
Metal DetectableNo
Mounting StyleAdhesive
No. Of Labels1
Recommended RibbonB30-R6000
Resistance PropertiesAbrasion Resistance, Chemical-Resistant, Corrosion Resistant, Humidity-Resistant, Wave Solder-Resistant , Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, Wave Solder Resistant
Secondary Label IncludedNo
Service Temp. Range-94°F to +572°F
ShapeRectangle
Compatible Grainger Part Number6XGZ4
Compatible Mfr Part NumberB30-R6000
Material SeriesSeries B-727
Printer Series CompatibilityBBP33, i3300
Product TypeLabels
StandardsMIL-STD-202G, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeLabel MaterialLabel ColorLabel FinishMax. Service Temp.Labels Per RowLabel HeightPkg. Qty.Price
BRADY M7-32-423 Label, 1 1/2 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2BXB M7-32-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11 1/2"1€128.92
BRADY M7-26-428 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, Light Gray | CP2CBD M7-26-4282 3/4"-40°F to +248°FPolyesterLight GrayMatte248°F11 1/4"1€127.43
BRADY M7-26-423 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, White, 100 Labels per Roll | CP2CBF M7-26-4232 3/4"-94°F to +230°FPolyesterWhiteGloss230°F11 1/4"1€94.68
BRADY M7-37-423 Label, 1 29/32 Inch Size x 3 Inch, 3 Inch, Polyester, White, 100 Labels per Roll | CP2CCE M7-37-4233"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€93.38
BRADY M7-38-428 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, Light Gray, 100 Labels per Roll | CP2CCL M7-38-4284"-40°F to +248°FPolyesterLight GrayMatte248°F11.906"1€142.78
BRADY M7-38-423 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, White, 100 Labels per Roll | CP2CCP M7-38-4234"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€115.27
BRADY M7-31-423 Label, 1 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2CEL M7-31-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11"1€97.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-59-727 Precut Label Roll, 1/2 x 1 Inch Size, Polyimide, White, 2, 500 Labels Per Roll