Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04025.050.0001 Hex Nut 1/2 Carbon Steel Plain Pk25 | AG2FPA 31JL48

GRAINGER U04025.050.0001 Hex Nut, 1/2 In - 13 Thread Size, Steel, 31/64 In Ht., 7/8 In Wd., Gr. C, Blk Oxide, 25 Pk

Item: AG2FPA Model: U04025.050.0001Cross Ref: 31JL48
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade C
HardnessRockwell B78-C38
Height31/64"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Width7/8"
Hex Height31/64"
Hex TypeHeavy Hex
Hex Width7/8"
Material Grade/classGrade C
Material Quality StandardsASTM A563

Shipping Info:

Ship weight (kg) 0.7358
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318160085

Product Variants

ProductModelThread SizeHeightHardnessNut TypeThread TypeThread DirectionMaterialGradePkg. Qty.Price
APPROVED VENDOR 1XA26 Hex Nut Grade C 1-1/4-7 PK5 | AB4CXT HHNIC125-005BX1 1/4"-71 1/4"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C5€25.96
APPROVED VENDOR 1XA38 Hex Nut Grade C 1/2-13 - PK50 | AB4CXU HHNIC050-050BX1/2"-131/2"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C50€30.55
APPROVED VENDOR 4RVR7 Hex Nut Grade C 1-8 - Pack Of 100 | AD9HEB 4RVR71"-863/64"Rockwell C32Heavy HexCoarseRight HandSteelGrade C100€261.30
APPROVED VENDOR 4RVR9 Hex Nut Grade C 7/8-9 Pk130 | AD9HEC 4RVR97/8"-955/64"Rockwell C32Heavy HexCoarseRight HandSteelGrade C130€231.08
GRAINGER U04025.062.0001 Hex Nut 5/8 Carbon Steel Plain Pk10 | AG2FPB 31JL49 U04025.062.00015/8"-1139/64"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C10€7.83
GRAINGER U04025.075.0001 Hex Nut 3/4 Carbon Steel Plain Pk10 | AG2FPC 31JL50 U04025.075.00013/4"-1047/64"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C10€9.06
GRAINGER U04025.087.0001 Hex Nut 7/8 Carbon Steel Plain Pk5 | AG2GUP 31JL51 U04025.087.00017/8"-955/64"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C5€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04025.050.0001 Hex Nut, 1/2 In - 13 Thread Size, Steel, 31/64 In Ht., 7/8 In Wd., Gr. C, Blk Oxide, 25 Pk
€9.42 /unit