Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER VS379PTC-12-8 Composite Dot Push-To-Connect Fitting, Composite, Push-To-Connect X Mnpt | CT7FQL

PARKER VS379PTC-12-8 Composite Dot Push-To-Connect Fitting, Push-To-Connect X Mnpt

Item: CT7FQL Model: VS379PTC-12-8Cross Ref: 791CW6
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorBlack
Compatible Tube MaterialPFT
Fitting MaterialComposite
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/2"
Fitting Thread Size1/2"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-40°F
Overall Length9/32"
Resistance PropertiesHigh Temperature Resistanct, Impact Resistant, Vibration Resistant
Specific Fitting Shape45˚ Swivel Elbow Adapter
StandardsDOT, SAE
System Of MeasurementImperial
Thread Sealant TypeVibra Seal

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)0.71
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCompatible Tube MaterialMax. Operating Temp.ApplicationColorSpecific Fitting ShapeMin. Operating Temp.Fitting Side A Connection TypeFitting Side B Connection TypePrice
PARKER 377PTC-4-4 Female Branch Tee, Composite, NPTF x Push-to-Connect x Push-to-Connect | CT7EPE 377PTC-4-4Nylon, Stainless Steel200°FAirBlackAdapter Tee40°FNPTFPush To Connect-
RFQ
PARKER 170PTCNS-4-2 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETT 170PTCNS-4-2Nylon, Stainless Steel-------€22.86
PARKER 170PTCNS-8-8 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETU 170PTCNS-8-8Nylon, Stainless Steel--Silver----€42.23
PARKER 170PTCNS-8-6 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETV 170PTCNS-8-6Nylon, Stainless Steel--Silver----€39.31
PARKER 170PTCNS-8-4 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x FNPT | CT7ETW 170PTCNS-8-4Nylon, Stainless Steel-------€66.25
PARKER VS169PTCNS-10-8 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x MNPT | CT7ETX VS169PTCNS-10-8Nylon, Stainless Steel200°FAirSilverElbow Adapter-40°FPush To ConnectMNPT€37.30
PARKER 179PTCNS-6-4 Brass DOT Push-to-Connect Fitting, Brass, Push-to-Connect x MNPT | CT7ETY 179PTCNS-6-4Nylon, Stainless Steel200°FAirSilverElbow Adapter-40°FPush To ConnectMNPT€23.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS379PTC-12-8 Composite Dot Push-To-Connect Fitting, Push-To-Connect X Mnpt