Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

POSI LOCK 10658 Center Bolt | AD4UVN 44D212

POSI LOCK 10658 Center Bolt

Item: AD4UVN Model: 10658Cross Ref: 44D212
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter Bolt
Fits BrandPosi Lock Puller, Inc.
For Use With Grainger Item Number1AC04, 4GB27
For Use With Mfr. Model Number106, 206
Compatible With BrandPosilock
Compatible With Grainger Part Number1AC04, 4GB27
Compatible With Manufacturer Model NumberPT106/PT206, PTTJ-2
Compatible With SeriesSeries PT
Overall Length13"
Product TypeCenter Bolt
Thread Size5/8"-14

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)8.89
Ship length (cm)33.02
Ship width (cm)10.16
HS code7318159000
Country of OriginUS

Product Variants

ProductModelOverall LengthPrice
POSI LOCK 10458 Center Bolt | AD4UVF 44D205 10458-€92.10
POSI LOCK 11058 Center Bolt | AD4UVM 44D211 11058-€139.82
POSI LOCK 11658 Center Bolt | AD4UVX 44D221 11658-€316.17
POSI LOCK 11358 Center Bolt | AD4UWF 44D229 11358-€235.14
POSI LOCK 10858 Center Bolt | AD4UWX 44D247 1085816"€127.38
POSI LOCK 10358 Center Bolt | AD4UXF 44D256 10358-€48.97
POSI LOCK 10258 Center Bolt | AD4UXU 44D273 10258-€36.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POSI LOCK 10658 Center Bolt
€125.89 /unit