APPROVED VENDOR 4RVR7 Hex Nut Grade C 1-8 - Pack Of 100 | AD9HEB

APPROVED VENDOR 4RVR7 Hex Nut, 1 In - 8 Thread Size, Steel, 63/64 In Ht., 1 5/8 In Wd., Gr. C, Blk Oxide, Heavy Hex, 100 Pk

Item: AD9HEB Model: 4RVR7
In Stock

Get it by Friday, Jun 13

€250.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade C
HardnessRockwell C32
Height63/64"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1"-8
Thread TypeCoarse
Width1 5/8"
Dimensional StandardsANSI B18.2.2, SAE J995
Hex Height63/64"
Hex TypeHeavy Hex
Hex Width1 5/8"
Material Grade/classGrade C
RemovableYes
Rockwell HardnessHRC 32

Shipping Info:

Ship weight (kg) 19.125
Ship height (cm)11.43
Ship length (cm)27.94
Ship width (cm)27.94
HS code7318160085
Country of OriginKR

Product Variants

ProductModelThread SizeHeightHardnessNut TypeThread TypeThread DirectionMaterialGradePkg. Qty.Price
APPROVED VENDOR 1XA26 Hex Nut Grade C 1-1/4-7 PK5 | AB4CXT HHNIC125-005BX1 1/4"-71 1/4"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C5€25.96
APPROVED VENDOR 1XA38 Hex Nut Grade C 1/2-13 - PK50 | AB4CXU HHNIC050-050BX1/2"-131/2"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C50€30.55
APPROVED VENDOR 4RVR9 Hex Nut Grade C 7/8-9 Pk130 | AD9HEC 4RVR97/8"-955/64"Rockwell C32Heavy HexCoarseRight HandSteelGrade C130€231.08
GRAINGER U04025.050.0001 Hex Nut 1/2 Carbon Steel Plain Pk25 | AG2FPA 31JL48 U04025.050.00011/2"-1331/64"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C25€7.28
GRAINGER U04025.062.0001 Hex Nut 5/8 Carbon Steel Plain Pk10 | AG2FPB 31JL49 U04025.062.00015/8"-1139/64"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C10€7.83
GRAINGER U04025.075.0001 Hex Nut 3/4 Carbon Steel Plain Pk10 | AG2FPC 31JL50 U04025.075.00013/4"-1047/64"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C10€9.06
GRAINGER U04025.087.0001 Hex Nut 7/8 Carbon Steel Plain Pk5 | AG2GUP 31JL51 U04025.087.00017/8"-955/64"Rockwell B78-C38Heavy HexCoarseRight HandSteelGrade C5€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4RVR7 Hex Nut, 1 In - 8 Thread Size, Steel, 63/64 In Ht., 1 5/8 In Wd., Gr. C, Blk Oxide, Heavy Hex, 100 Pk
€250.13 /pack