Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01200.062.0225 Hex Head Cap Screw 5/8-11x2-1/4 Steel Grade 5 Zinc Plated PK5 | AH8HHL 38TM83

GRAINGER N01200.062.0225 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 2 1/4 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk

Item: AH8HHL Model: N01200.062.0225Cross Ref: 38TM83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height25/64"
Head TypeHex
Head Width15/16"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 1/2"
Overall Length2 1/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.5607
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionMin. Thread LengthHead TypeDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR 1KB58 Hex Cap Screw Grade 5 5/8-11 x 5-1/2 - Pack Of 25 | AB2AGH 1KB58Partially ThreadedRockwell C25-C34Right Hand-Hex-5/8"-11Steel25€62.15
APPROVED VENDOR U01200.062.0100 Hex Cap Screw Grade 5 5/8-11 x 1 - Pack Of 10 | AB6ZUZ 22TC62 U01200.062.0100Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€7.37
APPROVED VENDOR U01200.062.0125 Hex Cap Screw Grade 5 5/8-11 x 1-1/4 - Pack Of 10 | AB6ZVA 22TC63 U01200.062.0125Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€10.26
APPROVED VENDOR U01200.062.0150 Hex Cap Screw Grade 5 5/8-11 x 1-1/2 - Pack Of 10 | AB6ZVB 22TC64 U01200.062.0150Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€10.82
APPROVED VENDOR U01200.062.0175 Hex Cap Screw Grade 5 5/8-11 x 1-3/4 - Pack Of 10 | AB6ZVC 22TC65 U01200.062.0175Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel10€12.48
APPROVED VENDOR U01200.062.0200 Hex Cap Screw Grade 5 5/8-11 x 2 Pk5 | AB6ZVD 22TC66 U01200.062.0200Fully ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel5€5.16
APPROVED VENDOR U01200.062.0225 Hex Cap Screw Grade 5 5/8-11 x 2-1/4 Pk5 | AB6ZVE 22TC67 U01200.062.0225Partially ThreadedRockwell C19Right Hand-Hex-5/8"-11Steel5€6.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01200.062.0225 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 2 1/4 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk
€14.59 /unit