BALDOR / DODGE 076270 Set Screw Bearing, Shaft Size 45.0 Mm, Bore Round, Steel | BE6DTQ

BALDOR / DODGE 076270 NSTU-SCED-45M Set Screw Bearing, Shaft Size 45.0 Mm, Bore Round, Steel

Item: BE6DTQ Model: 076270Cross Ref: NSTU-SCED-45M
In Stock

Get it by Wednesday, Jun 11

€306.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeTake-Up, Narrow Slot
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size45 mm

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypeSeal TypeMax. SpeedPrice
BALDOR / DODGE 076080 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD7QQJ 0760801 1/4"RoundSteelCast IronSet ScrewTake-Up, Narrow SlotTriple Lip-€214.34
BALDOR / DODGE 076272 Set Screw Bearing, Shaft Size 55.0 Mm, Bore Round, Steel | BD9QVZ 07627255 mmRoundSteelCast IronSet ScrewTake-Up, Narrow SlotTriple Lip-€376.37
BALDOR / DODGE 076082 Set Screw Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BE2LER 0760821 3/8"RoundSteelCast IronSet ScrewTake-Up, Narrow SlotTriple Lip-€214.43
BALDOR / DODGE 076085 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BE3PMX 0760851.688"RoundSteelCast IronSet ScrewTake-Up, Narrow SlotTriple Lip-€306.20
BALDOR / DODGE 076077 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BE4XJD 0760771"RoundSteelCast IronSet ScrewTake-Up, Narrow SlotTriple Lip-€167.13
BALDOR / DODGE 076087 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BE4XJE 0760871.938"RoundSteelCast IronSet ScrewTake-Up, Narrow SlotTriple Lip-€284.11
BALDOR / DODGE 076266 Set Screw Bearing, Shaft Size 25.0 Mm, Bore Round, Steel | BE4XJH 0762661 1/2"RoundSteelCast IronSet ScrewTake-Up, Narrow SlotTriple Lip-€182.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076270 NSTU-SCED-45M Set Screw Bearing, Shaft Size 45.0 Mm, Bore Round, Steel
€306.20 /unit