GRAINGER EPT3RH24486PU95 Platform Truck, 3600 Lbs. Capacity, 48 x 24 x 45 Inch Size | CD3TJH 49DP15

GRAINGER EPT3RH24486PU95 Platform Truck, 3600 Lbs. Capacity, 48 x 24 x 45 Inch Size

Item: CD3TJH Model: EPT3RH24486PU95Cross Ref: 49DP15
In Stock

Get it by Tuesday, Jun 17

€1,005.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThree-Sided Platform Truck
Assembled/unassembledAssembled
Caster Dia.6"
Caster MaterialPolyurethane
Caster Wheel Dia.6"
Caster Wheel MaterialPolyurethane
Caster Wheel Width2"
ColorBlue, Gray
Deck Height9"
Deck Length48"
Deck MaterialSteel
Deck Width24"
FinishPowder Coat
Frame MaterialSteel
Handle TypeRemovable
Load Capacity3600 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height45"
Overall Length52"
Overall Width26"
Caster Wheel TypePolyurethane
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Deck Finish/coatingPowder Coated
Deck Gauge12 ga.
Deck SurfaceSmooth
FeaturesEasy to Assemble, Tubular Offset Handle Allows Easy Mobility
Frame Finish/coatingPowder Coated
Handle Pocket LocationSingle End
Lip StyleFlush
Number Of Platforms1
Side Panel Type(3) Removable Panels

Shipping Info:

Ship weight (kg) 68.4
Ship height (cm)108.59
Ship length (cm)130.18
Ship width (cm)69.22
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER EPT3RH24486PU95 Platform Truck, 3600 Lbs. Capacity, 48 x 24 x 45 Inch Size
€1,005.85 /unit