BALDOR CL3712T Single Phase Motor, 230V, 10 HP, 1740 RPM, 60 Hz, TEFC | AJ6QFL

BALDOR MOTOR CL3712T Single Phase Motor, 1800 RPM, 60 Hz, 10 Hp, TEFC, 215TC Frame

Item: AJ6QFL Model: CL3712TCross Ref: 38G310
In Stock

Get it by Tuesday, Jun 17

€3,446.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque84 lbs.-ft.
Cc NumberCC031A
Conduit Box PositionF1
Duty CycleContinuous
Efficiency86.5%
Frame215TC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps38A
Full Load Torque29.8 lbs.-ft.
IncludesGasketed Conduit Box, Capacitor Cover
Insulation ClassClass F
Lead2#10 A Ph, 2#14 B Ph
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace
Nameplate Rpm1740 RPM
Nema DesignL
No Load Amps4.37A
No. Of Motor Leads2
No. Of Poles4
No. Of Speeds1
Overall Length21 1/4"
Phase1
Power Factor98
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.1 3/8"
Shaft Length3 3/16"
Thermal ProtectionNone
Type3748LC
Usable @ 200vNo
Usable @ 208vNo
Voltage230V AC
Wire Size10 AWG
Hp10 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft18 1/8"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Service Factor1
Motor Thermal ProtectionNone
Nominal Efficiency86.5%
StandardsCSA, UR
Weight163 lbs.

Shipping Info:

Ship weight (kg) 76.95
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 76.8 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 56.4 LB-FT
    • Starting Current: 234 Amps

Product Variants

ProductModelVoltageFull Load AmpsService FactorMounting TypeNameplate RpmHpFrameInsulation ClassPrice
BALDOR CL3403 Single Phase Motor, 115/230V, 0.25 HP, 1800 RPM, 60 Hz, TEFC | AJ6QER CL3403115/230V AC5/2.5A1.35Face1725 RPM1/4 hp56CClass B€514.22
BALDOR CL3405 Single Phase Enclosed Motor, 115/208-230V, 3450 RPM, 60 HZ, .33 HP, TEFC, 56C | AJ6QET CL3405115/208-230V AC6/3.2-3A1.35Face3450 RPM1/3 hp56CClass B€512.62
BALDOR CL3501 Single Phase Enclosed 115/230V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56C | AJ6QEU CL3501115/230V AC6/3A1.35Face-1/3 hp56CClass B€503.98
BALDOR CL3503 Single Phase Enclosed Motor, 115/230V, 3450 RPM, 60 HZ, TEFC, 56C | AJ6QEV CL3503115/230V AC7/3.5A1.25Face3450 RPM1/2 hp56CClass B€537.36
BALDOR CL3504 Single Phase Enclosed 115/230V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56C | AJ6QEW CL3504115/230V AC7.4/3.7A1.25Face-1/2 hp56CClass B€626.80
BALDOR CL3506 Single Phase Enclosed Motor, 115/230V, 3450 RPM, 60 HZ, .75 HP, TEFC, 56C | AJ6QEX CL3506115/230V AC9.6/4.8A1.25Face3450 RPM3/4 hp56CClass B€598.06
BALDOR CL3507 Single Phase Enclosed 115/230V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56C | AJ6QEY CL3507115/230V AC8.4/4.2A1.25Face1725 RPM3/4 hp56CClass F€702.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CL3712T Single Phase Motor, 1800 RPM, 60 Hz, 10 Hp, TEFC, 215TC Frame
€3,446.18 /unit