Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BRY5100C9W WatertigHeight Pin and Sleeve Connector, 100 A, 120/208VAC, 10 hp Horsepower Rating | CQ3QDX

GRAINGER BRY5100C9W WatertigHeight Pin and Sleeve Connector, 100 A, 120/208VAC, 10 hp Rating

Item: CQ3QDX Model: BRY5100C9WCross Ref: 49YX86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€687.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Connector
Amps100A
Cap TypeSpring Loaded Cap
Connection OrientationStraight
FeaturesSleet Resistant
For Maximum Cable Diameter1.94"
For Minimum Cable Diameter1.06"
GroundingGrounded
Grounding StyleIEC
Hazardous Location SpecificationNot Rated
Housing ColorBlue
Housing MaterialComposite
Hp Rating10 hp
Ip RatingIP67
Length13.57"
Max. Operating Temp.75°C
Max. Wire Size0.325 AWG
Min. Operating Temp.-40°C
Min. Wire Size3 AWG
Nema Enclosure RatingNot Rated
Number Of Poles4
Number Of Wires5
Phase3
Power Indicating LightNo
Resistance PropertiesWatertight
Reverse ServiceNo
ShroudedYes
Switch RatedNo
Voltage120/208V AC
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesNumber Of WiresAmpsVoltageHousing ColorHousing MaterialMax. Wire SizeMin. Wire SizePrice
GRAINGER BRY4100C9W WatertigHeight Pin and Sleeve Connector, 100/125 A, 200 to 250VAC | CQ3QDY BRY4100C9W34100/125A200-250V ACBluePBT1 AWG4 AWG€730.82
GRAINGER BRY420C7W WatertigHeight Pin and Sleeve Connector, 20 A, 480VAC, 5 hp Horsepower Rating | CQ3QDZ BRY420C7W3420A480V ACRedComposite10 AWG14 AWG€206.18
GRAINGER BRY430C7W WatertigHeight Pin and Sleeve Connector, 30 A, 480VAC, 7 1/2 hp Horsepower Rating | CQ3QEA BRY430C7W3430A480V ACRedComposite8 AWG12 AWG€277.13
GRAINGER BRY560C9W WatertigHeight Pin and Sleeve Connector, 60 A, 120/208VAC, 3 hp Horsepower Rating | CQ3QEB BRY560C9W4560A120/208V ACBlueComposite2 AWG8 AWG€522.46
GRAINGER BRY460C5W WatertigHeight Pin and Sleeve Connector, 60 A, 600VAC, 15 hp Horsepower Rating | CQ3QEC BRY460C5W3460A600V ACBlackComposite2 AWG8 AWG€470.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BRY5100C9W WatertigHeight Pin and Sleeve Connector, 100 A, 120/208VAC, 10 hp Rating
€687.40 /unit