Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BRY460C5W WatertigHeight Pin and Sleeve Connector, 60 A, 600VAC, 15 hp Horsepower Rating | CQ3QEC

GRAINGER BRY460C5W WatertigHeight Pin and Sleeve Connector, 60 A, 600VAC, 15 hp Rating

Item: CQ3QEC Model: BRY460C5WCross Ref: 49YX83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€482.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Connector
Amps60A
Cap TypeSpring Loaded Cap
Connection OrientationStraight
FeaturesSleet Resistant
For Maximum Cable Diameter1.45"
For Minimum Cable Diameter0.83"
GroundingGrounded
Grounding StyleIEC
Hazardous Location SpecificationNot Rated
Housing ColorBlack
Housing MaterialComposite
Hp Rating15 hp
Ip RatingIP67
Length11.15"
Max. Operating Temp.75°C
Max. Wire Size2 AWG
Min. Operating Temp.-40°C
Min. Wire Size8 AWG
Nema Enclosure RatingNot Rated
Number Of Poles3
Number Of Wires4
Phase3
Power Indicating LightNo
Resistance PropertiesWatertight
Reverse ServiceNo
ShroudedYes
Switch RatedNo
Voltage600V AC
Wire Connection TypeScrew Terminals
Current Rating60A
MarketIndustrial
Overall Length11.15"
StandardsIEC 309-1, IEC 309-2, UL 498
Ul 94 Flammability RatingNot Rated
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PolesNumber Of WiresAmpsVoltageHousing ColorHousing MaterialMax. Wire SizeMin. Wire SizePrice
GRAINGER BRY5100C9W WatertigHeight Pin and Sleeve Connector, 100 A, 120/208VAC, 10 hp Horsepower Rating | CQ3QDX BRY5100C9W45100A120/208V ACBlueComposite0.325 AWG3 AWG€702.36
GRAINGER BRY4100C9W WatertigHeight Pin and Sleeve Connector, 100/125 A, 200 to 250VAC | CQ3QDY BRY4100C9W34100/125A200-250V ACBluePBT1 AWG4 AWG€730.82
GRAINGER BRY420C7W WatertigHeight Pin and Sleeve Connector, 20 A, 480VAC, 5 hp Horsepower Rating | CQ3QDZ BRY420C7W3420A480V ACRedComposite10 AWG14 AWG€206.18
GRAINGER BRY430C7W WatertigHeight Pin and Sleeve Connector, 30 A, 480VAC, 7 1/2 hp Horsepower Rating | CQ3QEA BRY430C7W3430A480V ACRedComposite8 AWG12 AWG€277.13
GRAINGER BRY560C9W WatertigHeight Pin and Sleeve Connector, 60 A, 120/208VAC, 3 hp Horsepower Rating | CQ3QEB BRY560C9W4560A120/208V ACBlueComposite2 AWG8 AWG€522.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BRY460C5W WatertigHeight Pin and Sleeve Connector, 60 A, 600VAC, 15 hp Rating
€482.22 /unit