REMCO 53769 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Black | CM7PVC

VIKAN 53769 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Black

Item: CM7PVC Model: 53769Cross Ref: 45PC62
In Stock

Get it by Monday, Jun 16

€9.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Brush
Acid ResistantYes
ApplicationPipes And Tubes
Bristle ColorBlack
Bristle FirmnessMedium
Bristle Length1/2"
Bristle MaterialPolyester
Brush Diameter0.9"
Brush Length19 7/8"
Chemical ResistantYes
Color Coding SystemYes
Display Qty1
Fda CompliantYes
Grip StyleSmooth
Handle ColorBlue
Handle Length14"
Handle MaterialPolypropylene, Stainless Steel
Handle StyleStraight
Overall Length19 7/8"

Shipping Info:

Ship weight (kg) 0.0962
Ship height (cm)2.54
Ship length (cm)50.04
Ship width (cm)2.54
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBristle MaterialHandle LengthColor Coding SystemAcid ResistantTrim LengthFill TypePrice
REMCO 53762 Tube Brush Green Stiff Polypropylene 3/4 x 19-5/8 | AC7WTV 38Y522 53762GreenGreenPolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53763 Tube Brush Blue Stiff Polypropylene 3/4 x 19-5/8 In | AC7WTW 38Y523 53763BlueBluePolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53764 Tube Brush Red Stiff Polypropylene 3/4 x 19-5/8 In | AC7WTX 38Y524 53764RedRedPolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53765 Tube Brush White Stiff Polypropylene 3/4 x 19-5/8 | AC7WTY 38Y525 53765WhiteWhitePolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53766 Tube Brush Yellow Stiff Polypropylene 3/4 x 19-5/8 | AC7WTZ 38Y526 53766YellowYellowPolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53768 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Purple | CM7PUZ 53768--------€8.62
REMCO 53761 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Pink | CM7PVA 53761--------€8.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 53769 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Black
€9.48 /unit