Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 793MU2 Nipple, Black Steel, 3/8 Inch Nominal Pipe Size | CP7QRR

GRAINGER 793MU2 Nipple, Black Steel, 3/8 Inch Nominal Pipe Size

Item: CP7QRR Model: 793MU2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir, Natural Gas, Non-Potable Water
ColorBlack
GradeGrade B
MaterialSteel
Max. Operating Pressure300 psi
Max. Steam Pressure150 psi
Metal Pipe ConstructionWelded
Nominal Pipe Size3/8"
Outside Dia.0.672"
Overall Length2"
Pipe Weld TypeElectric Resistance Weld
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
Thread ConfigurationThreaded On One End
Wall Thickness0.091"
Finish/coatingBlack
Fitting CompatibilitySchedule 40
Manufacture LocationGlobally Sourced
Material GradeGrade B
Maximum Operating Pressure300 psi @ 150°F
Maximum Operating Temperature350°F
Maximum Steam Pressure150 psi @ 350°F
Minimum Operating Temperature-20°F
Outside Diameter43/64"
StandardsASTM A733

Shipping Info:

Ship weight (kg) 0.0392
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthScheduleOutside Dia.Max. Steam PressureNominal Pipe SizeThread ConfigurationSide A Connection TypePrice
GRAINGER 793EZ6 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWT 793EZ6125 psi4"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€34.95
GRAINGER 793EZ4 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWU 793EZ4125 psi2"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€25.14
GRAINGER 793EW7 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWV 793EW7125 psi1 3/4"Schedule 401.906"300 psi1 1/2"Fully ThreadedThreaded€20.42
GRAINGER 793F30 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWW 793F30125 psi3"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€46.86
GRAINGER 793EZ7 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWX 793EZ7125 psi6"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€47.86
GRAINGER 793EZ8 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWY 793EZ8125 psi12"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€85.81
GRAINGER 793EZ5 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWZ 793EZ5125 psi3"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€27.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 793MU2 Nipple, Black Steel, 3/8 Inch Nominal Pipe Size
€3.11 /unit