Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 793EZ6 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWT

GRAINGER 793EZ6 Black-Coated Steel Pipe Nipple, 1 1/2 Inch Nominal Pipe Size

Item: CP7PWT Model: 793EZ6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Finish/coatingBlack Coated
Gravity FlowNo
Inside Dia.1.609"
MaterialSteel
Max. Operating Pressure125 psi
Max. Steam Pressure300 psi
Metal Pipe ConstructionWelded
Nominal Pipe Size1 1/2"
Outside Dia.1.906"
Overall Length4"
Pipe Weld TypeElectric Resistance Weld
Resistance PropertiesCorrosion Resistant
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeBSPT
Side B Connection TypeThreaded
Side B Thread TypeMale
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.14"
Inside Diameter1 39/64"
Manufacture LocationGlobally Sourced
Maximum Operating Pressure125 psi
Outside Diameter1 29/32"
Side B GenderBSPT
StandardsASTM A53, ASTM A733, NSF 372

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthScheduleOutside Dia.Max. Steam PressureNominal Pipe SizeThread ConfigurationSide A Connection TypePrice
GRAINGER 793EZ4 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWU 793EZ4125 psi2"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€25.14
GRAINGER 793EW7 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWV 793EW7125 psi1 3/4"Schedule 401.906"300 psi1 1/2"Fully ThreadedThreaded€20.42
GRAINGER 793F30 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWW 793F30125 psi3"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€46.86
GRAINGER 793EZ7 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWX 793EZ7125 psi6"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€47.86
GRAINGER 793EZ8 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWY 793EZ8125 psi12"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€85.81
GRAINGER 793EZ5 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PWZ 793EZ5125 psi3"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€27.82
GRAINGER 793F29 Black-Coated Steel Pipe Nipple, Black Coated Steel, 1 1/2 Inch Nominal Pipe Size | CP7PXA 793F29125 psi2"Schedule 401.906"300 psi1 1/2"Threaded On Both EndsThreaded€41.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 793EZ6 Black-Coated Steel Pipe Nipple, 1 1/2 Inch Nominal Pipe Size
€34.53 /unit