Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 66252838708 Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020 Inch Wire Dia. | CD3TVX 443M82

GRAINGER 66252838708 Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020 Inch Wire Dia.

Item: CD3TVX Model: 66252838708Cross Ref: 443M82
Limited Availability
€16.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Abrasive MaterialStainless Steel
Arbor Hole5/8"
Bristle TypeTwist Wire
Brush Dia.5"
Face Width1/2"
Length1"
Max. Rpm12500 RPM
Mounting TypeArbor
Shank TypeNo Shank
Wire Dia.0.02"
Arbor Hole TypeThreaded Hole
Bristle Diameter0.02"
Bristle Length1"
Bristle MaterialStainless Steel
Brush Diameter5"
Brush TypeWire Wheel Brush
Compatible Tool TypeAngle Grinder

Shipping Info:

Ship weight (kg) 0.3532

Product Variants

ProductModelBristle TypeBrush Dia.Face WidthAbrasive Shank SizeBristle Trim LengthPrice
GRAINGER 66252838773 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 7" | AX3MPG 443M78 66252838773-----€11.55
GRAINGER 66252838715 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 1" | AX3MPM 443N98 66252838715-----€1.51
GRAINGER 66252838599 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 6" Brush Size | AX3MPN 443P12 66252838599-----€9.87
GRAINGER 66252838513 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 4" Brush Size | AX3MQZ 443M01 66252838513Twist Wire4"1/2"--€5.50
GRAINGER 66252838680 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 8" | AX3MUT 443M21 66252838680-----€12.35
GRAINGER 66252838664 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 2-1/2" | AX3MUV 443M99 66254443022-----€6.46
GRAINGER 66252838760 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 4" | AX3MUX 443N71 66252838760-----€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 66252838708 Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020 Inch Wire Dia.
€16.97 /unit