Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 66252838773 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 7 | AX3MPG 443M78

GRAINGER 66252838773 Wire Wheel Brush, Crimped, Arbor Hole Mounting, 7 Inch Brush Dia

Item: AX3MPG Model: 66252838773Cross Ref: 443M78
Limited Availability
€12.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Bristle Diameter0.014"
Bristle Length1 9/16"
Bristle MaterialCarbon Steel
Bristle TypeCrimped
Brush Diameter7"
Brush TypeWire Wheel Brush
Connector TypeUnthreaded Hole
Face Width3/4"

Shipping Info:

Ship weight (kg) 0.6682
Country of OriginCN

Product Variants

ProductModelBristle TypeBrush Dia.Face WidthAbrasive Shank SizeBristle Trim LengthPrice
GRAINGER 66252838715 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 1" | AX3MPM 443N98 66252838715-----€1.51
GRAINGER 66252838599 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 6" Brush Size | AX3MPN 443P12 66252838599-----€9.87
GRAINGER 66252838513 Wire Wheel Brush, Twisted, Arbor Hole Mounting, 4" Brush Size | AX3MQZ 443M01 66252838513Twist Wire4"1/2"--€5.50
GRAINGER 66252838680 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 8" | AX3MUT 443M21 66252838680-----€12.35
GRAINGER 66252838664 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 2-1/2" | AX3MUV 443M99 66254443022-----€6.46
GRAINGER 66252838760 Wire Wheel Brush, Crimped, Arbor Hole Mounting, Brush Dia. 4" | AX3MUX 443N71 66252838760-----€5.80
GRAINGER 66252838552 Wire Wheel Brush, Crimped, Shank Mounting, Brush Dia. 3" | AX3MWM 443M02 66252838552Crimped Wire3"1/2"--€4.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 66252838773 Wire Wheel Brush, Crimped, Arbor Hole Mounting, 7 Inch Brush Dia
€12.35 /unit