Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2411 Male Plug, 20A, 125/250VAC, 3-Pole, 4-Wire Grounding | AD6RPE 4A265

HUBBELL WIRING DEVICE-KELLEMS HBL2411 Male Plug, 20A, 125/250VAC, 3-Pole, 4-Wire Grounding

Item: AD6RPE Model: HBL2411Cross Ref: 4A265
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€86.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps20A
AntimicrobialNo
Cable Range0.35" to 1.15"
ColorBlack, White
ConnectivityPressure Terminal Screws
Cord Size0.35" to 1.15"
GradeGrade Industrial
Height2 3/4"
Length2.33"
MaterialNylon
Max. Hp2 hp
MountingCord Mounted
Nema RatingNEMA L14-20P
Number Of Poles3
Number Of Wires4
Phase1
TypeNon Shrouded
Wattage5000 W
Width2.33"
Wire Size16 AWG to 8 AWG
Wiring TypeStandard
Blade MaterialBrass
Body Length2.33"
Connection OrientationStraight
Current Rating20A
Face Diameter2.21"
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing MaterialNylon
MarketIndustrial
Outside Diameter2.33"
Overall Length2.33"
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Ul 94 Flammability RatingHB
Voltage Rating125/250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.99
Ship length (cm)5.92
Ship width (cm)5.92
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2411 Male Plug, 20A, 125/250VAC, 3-Pole, 4-Wire Grounding
€86.86 /unit