Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2727600 Round Threading Die, Adj, High Speed Steel, Right Hand, #6-40 Thread Size | CT7BEJ

OSG 2727600 Round Threading Die, Adj, High Speed Steel, Right Hand, #6-40 Thread Size

Item: CT7BEJ Model: 2727600Cross Ref: 54LH22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Die
ApplicationHand Threading
Die MaterialHigh Speed Steel
Die ShapeRound
Die Thickness1/4"
Die Thread Size#6-40
Die TypeAdjustable
FinishBright, Uncoated
MaterialHigh Speed Steel
Outside Dia.0.812"
Primary Material ApplicationAluminum, Cast Iron, Steel
Primary Material Application Iso CodeK, N, P
Thread DirectionRight Hand
Thread Size#6-40
Thread StandardFine
Thread TypeUNF
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread StandardDie TypeOutside Dia.Thread TypeDie ThicknessDie Thread SizeFinishMaterialPrice
OSG 2726000 Round Threading Die, Adj, High Speed Steel, Right Hand, #0-80 Thread Size | CT7BDR 2726000FineAdjustable0.812"UNF1/4"#0-80Bright, UncoatedHigh Speed Steel€53.53
OSG 2728000 Round Threading Die, Adj, High Speed Steel, Right Hand, #10-24 Thread Size | CT7BDT 2728000CoarseAdjustable0.812"UNC1/4"#10-24Bright, UncoatedHigh Speed Steel€35.76
OSG 2729400 Round Threading Die, Adj, High Speed Steel, Right Hand, #10-24 Thread Size | CT7BDU 2729400CoarseAdjustable1"UNC3/8"#10-24Bright, UncoatedHigh Speed Steel€45.56
OSG 2728200 Round Threading Die, Adj, High Speed Steel, Right Hand, #10-32 Thread Size | CT7BDV 2728200FineAdjustable0.812"UNF1/4"#10-32Bright, UncoatedHigh Speed Steel€36.65
OSG 2729600 Round Threading Die, Adj, High Speed Steel, Right Hand, #10-32 Thread Size | CT7BDW 2729600FineAdjustable1"UNF3/8"#10-32Bright, UncoatedHigh Speed Steel€45.48
OSG 2729700 Round Threading Die, Adj, High Speed Steel, Right Hand, #12-24 Thread Size | CT7BDX 2729700CoarseAdjustable1"UNC3/8"#12-24Bright, UncoatedHigh Speed Steel€45.02
OSG 2726300 Round Threading Die, Adj, High Speed Steel, Right Hand, #1-72 Thread Size | CT7BDY 2726300FineAdjustable0.812"UNF1/4"#1-72Bright, UncoatedHigh Speed Steel€54.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2727600 Round Threading Die, Adj, High Speed Steel, Right Hand, #6-40 Thread Size
€41.86 /unit