Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 60321N Water Connector, 1/4 Inch Heightose Inside Dia, 4 ft Hose Length, 200 psi, Rubber, Rubber | CQ7XWX

GRAINGER 60321N Water Connector, 1/4 Inch Hose Inside Dia, 4 ft Hose Length, 200 psi, Rubber, Rubber

Item: CQ7XWX Model: 60321NCross Ref: 419X94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Connector
ApplicationWashing Machine
Compatible ChemicalsFresh Water
For Use WithWashing Machine
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A MaterialBrass
Hose Fitting A Size3/4"
Hose Fitting A TypeFHT
Hose Fitting B MaterialBrass
Hose Fitting B Size3/4"
Hose Fitting B TypeFHT
Hose Fittings MaterialBrass
Hose Fittings Size3/4" x 3/4"
Hose I.d.1/4"
Hose Length4 ft.
Hose Tube MaterialRubber
Max. Working Pressure @ 70 Deg. F200 psi
Temp. Range+40°F to +180°F
Hose FittingsBrass 3/4" FHT x Brass 3/4" FHT
Hose Inside Dia.1/4"
Max. Working Pressure @ 70 F200 psi

Shipping Info:

Ship weight (kg) 0.2453
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthTemp. RangeHose Cover MaterialHose Tube MaterialHose Fitting A TypeHose Fitting B TypeHose ConfigurationCompatible ChemicalsPrice
GRAINGER 48368 Water Connector, 3/8 Inch Heightose Inside Dia, 5 ft Hose Length, 200 psi, PVC | CQ7XWY 483685 ft.+15°F to +158°FStainless SteelPVCFGHTFghtCoupled AssemblyFresh Water€21.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 60321N Water Connector, 1/4 Inch Hose Inside Dia, 4 ft Hose Length, 200 psi, Rubber, Rubber
€12.38 /unit