Steiner Industries 0264-L Welding Gloves, Straight Thumb, Elastic Cuff, Premium, Black/White Nomex, IronFlex TIG | CU4QLB

STEINER INDUSTRIES 0264-L Welding Gloves, Straight Thumb, Elastic Cuff, Premium, Black/White Nomex, IronFlex TIG

Item: CU4QLB Model: 0264-LCross Ref: 793KM8
In Stock

Get it by Tuesday, Jun 10

€31.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
ApplicationTIG
Backing ColorBlack, White
Backing MaterialNomex
ColorBlack, White
ConstructionSewn
Cuff ColorBlack
Cuff Length4"
Cuff MaterialNomex Back
Cuff StyleElastic
FeaturesDurable Lock Stitching, Premium Pearl Grain Kidskin Leather Palm With Breathable, Straight Thumb For Best Gun Grip
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove Leather GradePremium
Glove MaterialLeather
Glove StyleWelding
Grade Of LeatherPremium
Hazard TypeGeneral Purpose
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchYes
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Insulating MaterialPolylined Back
Internal Reinforcement MaterialNone
Leather ColorWhite
Leather Glove Liner TypeNo
Leather Glove StyleLeather Palm Knit
Leather Palm ProcessGrain
Liner MaterialPoly
Oil-resistantNo
Palm MaterialKidskin Leather
Palm StyleUnlined
Reflective BackingNo
Reinforcement CoverageReinforced Rest Patch
SizeL
Stitching MaterialKevlar
Thumb StyleStraight
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant, Heat Resistant, Tear Resistant
Glove Back MaterialNomex
Glove ConstructionSewn
Glove Insulation MaterialPolylined Back
Glove Liner MaterialPoly
Glove MaterialsLeather
Glove SizeL
High-visibilityNo
Oil ResistantNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.117
Country of OriginPK

Product Variants

ProductModelSizeApplicationGlove MaterialLiner MaterialThumb StyleCuff StyleGlove Leather GradeStitching MaterialPkg. Qty.Price
Steiner Industries 0264-X Welding Gloves, Straight Thumb, Elastic Cuff, Premium, Black/White Nomex, IronFlex TIG | CU4QKY 0264-XXTIGLeatherPolyStraightElasticPremiumKevlar2€31.62
Steiner Industries 0264-S Welding Gloves, Straight Thumb, Elastic Cuff, Premium, Black/White Nomex, IronFlex TIG | CU4QKZ 0264-SSTIGLeatherPolyStraightElasticPremiumKevlar2€31.62
Steiner Industries 0264-M Welding Gloves, Straight Thumb, Elastic Cuff, Premium, Black/White Nomex, IronFlex TIG | CU4QLA 0264-MMTIGLeatherPolyStraightElasticPremiumKevlar2€31.62
Steiner Industries 0264-2X Welding Gloves, Straight Thumb, Elastic Cuff, Premium, Black/White Nomex, IronFlex TIG | CU4QLC 0264-2X2XLTIGLeatherPolyStraightElasticPremiumKevlar2€31.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 0264-L Welding Gloves, Straight Thumb, Elastic Cuff, Premium, Black/White Nomex, IronFlex TIG
€31.62 /pack