MARTIN SPROCKET E80E52 | AJ9CHY

MARTIN SPROCKET E80E52 Sprocket, QD, 80 Chain, 52 Teeth, 16.562 Inch Pitch Dia., 17.132 Inch O.D., Steel

Item: AJ9CHY Model: E80E52
In Stock

Get it by Tuesday, Jun 10

€1,334.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberE
Chain Number80
Chain Pitch1"
ConstructionWelded
For Chain Number80
For Chain Pitch1"
Hub ConfigurationA
Hub Outside Dia.6 1/4"
Individually PackagedNo
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size3 5/16"
Min. Bore Size7/8"
Number Of Chain Rows3
Number Of Teeth52
Outside Dia.17.132"
Pitch Dia.16.5622"
Single Strand Tooth Thickness0.557"
Storage Dimension Height2.86"
Storage Dimension Length17.132"
Storage Dimension Width17.132"
Weight81.4 lbs.

Shipping Info:

Ship weight (kg) 36.63
Ship height (cm)7.26
Ship length (cm)43.52
Ship width (cm)43.52

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E80E42 | AJ9CHW E80E424213.3815"13.944"1 5/8"801"Bushed Bore€1,014.62
MARTIN SPROCKET E80E45 | AJ9CHX E80E454514.3356"14.901"1 5/8"801"Bushed Bore€1,142.67
MARTIN SPROCKET E80F60 | AJ9CHZ E80F606019.1073"19.681"2 1/2"801"Bushed Bore€1,671.65
MARTIN SPROCKET E80F68 | AJ9CJA E80F686821.6528"22.23"2 1/2"801"Bushed Bore€1,923.62
MARTIN SPROCKET E80F76 | AJ9CJB E80F767624.1984"24.778"2 1/2"801"Bushed Bore€2,351.51
MARTIN SPROCKET E80F95 | AJ9CJC E80F959530.245"30.828"2 1/2"801"Bushed Bore€2,863.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E80E52 Sprocket, QD, 80 Chain, 52 Teeth, 16.562 Inch Pitch Dia., 17.132 Inch O.D., Steel
€1,334.78 /unit