Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 32J040 Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, 600 PSI CWP, -20-300 Deg F, Female NPT | CQ2LKW

GRAINGER 32J040 Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, 600 PSI CWP, -20-300 Deg F, Female NPT

Item: CQ2LKW Model: 32J040
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball FinishChrome Plated
Ball MaterialBrass
Body FinishNickel Plated
Body MaterialBrass
Body Seal MaterialPTFE
Body StyleInline
Connection TypeFNPT x FNPT
Grip MaterialVinyl
Handle MaterialSteel, Vinyl
Handle TypeLever
Hose I.d.1/2"
Max. Pressure600 psi
Max. Steam Pressure150 psi WSP
Pipe Size1/2"
PortFull
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range-20°F to +300°F
Tube Size1/2"
Valve StructureTwo Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Coefficient Of Volume (cv)10.026
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1IPS
Connection Type - Side 2IPS
For MediaCombustible Gases, Steam, Water
HandleLever
Handle ColorRed
Manufacturer Warranty1 yr.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)600 psi
Media Temp. Range-20°F to 300°F
Nominal Valve Size1/2"
Overall Length4.41"
Seal MaterialPTFE
StandardsANSI B1.20.1, MSS SP-110
Vacuum Service Rating-29.92 in. hg
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureSeat MaterialHandle MaterialBall MaterialStem MaterialMax. Steam PressurePrice
GRAINGER 06Q031B04112 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 1000 PSI, 32-320 Deg F, Weld | CQ2LJY 06Q031B04112Stainless SteelButt Weld x Butt Weld1000 psiPTFE, RPTFE, CTFEStainless SteelStainless SteelStainless Steel1000 psi€224.37
GRAINGER 1PYV5 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 600 PSI | CQ2LJZ 1PYV5BrassFNPT x FNPT600 psiPTFESteel, VinylStainless SteelBrass150 psi WSP€74.17
GRAINGER SSV-150 Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F | CQ2LKA SSV-150Stainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€352.92
GRAINGER SSV-150NLH Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F, Lever Handle | CQ2LKB SSV-150NLHStainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€286.08
GRAINGER GG-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle | CQ2LKC GG-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€71.19
GRAINGER G-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle, Brass | CQ2LKD G-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€82.17
GRAINGER G-F600-150LH Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Locking Lever Handle | CQ2LKE G-F600-150LHBrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€73.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 32J040 Ball Valve, 1/2 Inch Pipe, 1/2 Inch Tube, 600 PSI CWP, -20-300 Deg F, Female NPT
€14.07 /unit