GRAINGER 06Q031B04112 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 1000 PSI, 32-320 Deg F, Weld | CQ2LJY

GRAINGER 06Q031B04112 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 1000 PSI, 32-320 Deg F, Weld

Item: CQ2LJY Model: 06Q031B04112Cross Ref: 796AC0
In Stock

Get it by Tuesday, Jun 10

€224.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Body MaterialStainless Steel
Body Seal MaterialPTFE
Body StyleTwo Way
Connection TypeButt Weld x Butt Weld
FeaturesInspection: API598, Lost Wax Precision Casting
Handle MaterialStainless Steel
Handle Material GradeGrade 304
Handle TypeLockable
Hose I.d.1 1/2"
Max. Pressure1000 psi
Max. Steam Pressure1000 psi
Overall Length4.45"
Pipe Size1 1/2"
PortFull
Seat MaterialPTFE, RPTFE, CTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range+32°F to +320°F
Tube Size1 1/2"
Valve StructureThree Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Size - Side 21 1/2"
Connection Type - Side 1Butt Weld
Connection Type - Side 2Butt Weld
HandleLocking Lever
Handle - LockingLocking
Handle ColorYellow
Handle Height3.7"
Handle Length7.44"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/2"
Seal MaterialRPTFE
StandardsAD2000-WO
Valve Body StyleStraight
Valve SeriesQ031B04
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 12.195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureSeat MaterialHandle MaterialBall MaterialStem MaterialMax. Steam PressurePrice
GRAINGER 1PYV5 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 600 PSI | CQ2LJZ 1PYV5BrassFNPT x FNPT600 psiPTFESteel, VinylStainless SteelBrass150 psi WSP€74.17
GRAINGER SSV-150 Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F | CQ2LKA SSV-150Stainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€352.92
GRAINGER SSV-150NLH Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F, Lever Handle | CQ2LKB SSV-150NLHStainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€286.08
GRAINGER GG-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle | CQ2LKC GG-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€71.19
GRAINGER G-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle, Brass | CQ2LKD G-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€82.17
GRAINGER G-F600-150LH Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Locking Lever Handle | CQ2LKE G-F600-150LHBrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€73.61
GRAINGER 06Q031B04114 Ball Valve, 1 1/4 Inch Pipe, 1 1/4 Inch Tube, 1000 PSI, 32-320 Deg F, Weld | CQ2LKF 06Q031B04114Stainless SteelButt Weld x Butt Weld1000 psiPTFE, RPTFE, CTFEStainless SteelStainless SteelStainless Steel1000 psi€160.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 06Q031B04112 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 1000 PSI, 32-320 Deg F, Weld
€224.37 /unit