Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER GG-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle | CQ2LKC

GRAINGER GG-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle

Item: CQ2LKC Model: GG-F600-150Cross Ref: 20K878
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball FinishChrome Plated
Ball MaterialBrass
Body MaterialBrass
Body Seal MaterialPTFE
Body StyleInline
Connection TypeFNPT x FNPT
Handle FinishChrome Plated
Handle MaterialSteel
Handle TypeLever
Max. Pressure600 psi
Max. Steam Pressure150 psi WSP
Overall Length8.23"
Pipe Size1 1/2"
PortFull
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +350°F
Valve StructureTwo Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLever
Handle ColorBlue
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/2"
Seal MaterialPTFE
StandardsANSI B1.20.3
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.873
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureSeat MaterialHandle MaterialBall MaterialStem MaterialMax. Steam PressurePrice
GRAINGER 06Q031B04112 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 1000 PSI, 32-320 Deg F, Weld | CQ2LJY 06Q031B04112Stainless SteelButt Weld x Butt Weld1000 psiPTFE, RPTFE, CTFEStainless SteelStainless SteelStainless Steel1000 psi€224.37
GRAINGER 1PYV5 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 600 PSI | CQ2LJZ 1PYV5BrassFNPT x FNPT600 psiPTFESteel, VinylStainless SteelBrass150 psi WSP€74.17
GRAINGER SSV-150 Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F | CQ2LKA SSV-150Stainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€352.92
GRAINGER SSV-150NLH Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F, Lever Handle | CQ2LKB SSV-150NLHStainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€286.08
GRAINGER G-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle, Brass | CQ2LKD G-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€82.17
GRAINGER G-F600-150LH Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Locking Lever Handle | CQ2LKE G-F600-150LHBrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€73.61
GRAINGER 06Q031B04114 Ball Valve, 1 1/4 Inch Pipe, 1 1/4 Inch Tube, 1000 PSI, 32-320 Deg F, Weld | CQ2LKF 06Q031B04114Stainless SteelButt Weld x Butt Weld1000 psiPTFE, RPTFE, CTFEStainless SteelStainless SteelStainless Steel1000 psi€160.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GG-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle