Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 300811350271 Outlet, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 3000, Socket | CQ4XZD

GRAINGER 300811350271 Outlet, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Pipe, Class 3000, Socket

Item: CQ4XZD Model: 300811350271Cross Ref: 20XY56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeOutlet
ClassClass 3000
FinishPhosphate
Fitting MaterialLow Temperature Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter2 1/2"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeSocket
Includes SealNo
Length1.438"
Specific Fitting ShapeOutlet
Finish/coatingPhosphate
Includes Pre-applied Thread SealantNo
Material GradeLF2
Overall Length1 7/16"
Pipe Fitting MaterialLow Temperature Steel
StandardsANSI B1.20.1, ASME B16.11, ASTM A-350/ASME SA-350 - LF2

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterBasic Fitting ShapeClassFitting Side A GenderPrice
GRAINGER 200791350271 Outlet, Low Temp Steel, 1 Inch X 1 Inch Fitting Pipe Size, Class 3000, Socket | CQ4XZE 200791350271Low Temperature Steel1"Socket1"1 3/4"OutletClass 3000Female€84.28
GRAINGER 100741350271 Outlet, Low Temp Steel, 1/2 Inch X 1/2 Inch Fitting Pipe Size, Class 3000, Socket | CQ4XZF 100741350271Low Temperature Steel1/2"Socket1/2"1 1/4"OutletClass 3000Female€53.25
GRAINGER 400341350271 Outlet, Low Temp Steel, 2 Inch X 2 Inch Fitting Pipe Size, Class 3000, Socket | CQ4XZG 400341350271Low Temperature Steel2"Socket2"3"OutletClass 3000Female€189.20
GRAINGER 400821350271 Outlet, Low Temp Steel, 2 Inch X 2 Inch Fitting Pipe Size, Class 3000, Socket, Outlet | CQ4XZH 400821350271Low Temperature Steel2"Socket2"3"OutletClass 3000Female€189.20
GRAINGER 150771350271 Outlet, Low Temp Steel, 3/4 Inch X 3/4 Inch Fitting Pipe Size, Class 3000, Socket | CQ4XZJ 150771350271Low Temperature Steel3/4"Socket3/4"1 1/2"OutletClass 3000Female€66.36
GRAINGER 4348000100 Outlet, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 3000, Npt | CQ4XZK 4348000100Steel1 1/2"NPT1 1/2"6"OutletClass 3000Female€32.08
GRAINGER 4348000000 Outlet, Steel, 1/2 Inch X 1/2 Inch Fitting Pipe Size, Class 3000, Npt | CQ4XZL 4348000000Steel1/2"NPT1/2"3/4"OutletClass 3000Female€17.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 300811350271 Outlet, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Pipe, Class 3000, Socket
€157.90 /unit