EATON 79-23418-2 | BJ6XUR

EATON 79-23418-2 Back Top Cover, For Use With Circuit Breaker

Item: BJ6XUR Model: 79-23418-2
In Stock

Get it by Friday, Jun 13

€32.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)25.4
Ship length (cm)121.92
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelMaterialDepthNumber Of PolesOverall HeightOverall WidthPrice
EATON ZV-BS-UL Terminal Cover 1 Pole 80a | AF6MKP 19YH03 ZV-BS-UL-----€15.24
EATON HPUCVR01 | BH3LVC HPUCVR01-----€430.03
EATON M22-XWS | BH4VMF M22-XWS-----€17.88
EATON MB4040DFC | BH4VXM MB4040DFC------
RFQ
EATON MBDCVR4 | BH4WAG MBDCVR4-----€287.33
RFQ
EATON MBDF12M | BH4WAJ MBDF12M------
RFQ
EATON MBDCVR1 | BH4WAK MBDCVR1------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 79-23418-2 Back Top Cover, For Use With Circuit Breaker
€32.94 /unit