Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 30-SWHP-M Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 24 Inch Length | CR3GHV

GRAINGER 30-SWHP-M Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 24 Inch Length

Item: CR3GHV Model: 30-SWHP-MCross Ref: 13G661
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuspended Water Heater Platform
ApplicationFan Coil Units And Remote Chillers, Supports Water Heaters, Water Source Heat Pumps
FeaturesPre-Assembled, Water-Tight Galvanized Steel
FinishGalvanized
Fitting MaterialMetal
For Maximum Tank Capacity20 gal.
For Maximum Tank Diameter23 1/2"
Heater Support TypeStand
Height4"
IncludesHardware
Includes Drain FittingYes
Length24"
MaterialSteel
Material Gauge18 ga.
Max. Weight Capacity300 lbs.
Mounting Hardware IncludedYes
Mounting LocationCeiling
Width30"
Includes Mounting HardwareYes
Overall Height4"
Overall Length24"
Overall Width30"
StandardsUPC

Shipping Info:

Ship weight (kg) 8.145
Ship height (cm)10.16
Ship length (cm)60.96
Ship width (cm)76.2
Country of OriginMX

Product Variants

ProductModelHeightFor Maximum Tank CapacityHeater Support TypeMounting LocationMaterial GaugeFor Maximum Tank DiameterMax. Weight CapacityFitting MaterialPrice
GRAINGER 40-SWHP Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 21.34 Inch Length | CR3GHU 40-SWHP2 1/2"20 gal.StandCeiling14 ga.21 1/4"375 lbs.PVC€224.61
GRAINGER 40-SWHP-W Wall Mounted Water Heater Platform, Wall Mount, 20 Gal Max. Tank Cap, 21.34 Inch Length | CR3GHW 40-SWHP-W2 1/2"20 gal.StandWall14 ga.21 1/4"375 lbs.PVC€302.03
GRAINGER 3VU62 Water Heater Stand, Floor Mount, 50 gal Max. Tank Cap, 21 Inch Length, 21 Inch Width | CQ7DLG 3VU6218"50 gal.StandFloor-21"--€84.33
GRAINGER 40-S-22-U Water Heater Stand, Floor Mount, 52 Gal Max. Tank Cap, 650 Lb Max. Wt Cap | CR3GHX 40-S-22-U16"52 gal.StandFloor16 ga.22"650 lbs.-€73.34
GRAINGER QS-120 Water Heater Straps, 120 Gal Max. Tank Cap, 54 Inch Length | CR3GHY QS-1201 1/2"120 gal.Safety Restraint StrapWrap Around24 ga.---€42.93
GRAINGER QS-50 Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length | CR3GHZ QS-501 1/2"80 gal.Safety Restraint StrapWrap Around24 ga.---€26.31
GRAINGER QS-50-P Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length | CR3GJA QS-50-P1 1/2"80 gal.Safety Restraint StrapWrap Around24 ga.---€18.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30-SWHP-M Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 24 Inch Length
€247.72 /unit