GRAINGER 3VU62 Water Heater Stand, Floor Mount, 50 gal Max. Tank Cap, 21 Inch Length, 21 Inch Width | CQ7DLG

GRAINGER 3VU62 Water Heater Stand, Floor Mount, 50 gal Max. Tank Cap, 21 Inch Length, 21 Inch Width

Item: CQ7DLG Model: 3VU62
In Stock

Get it by Tuesday, Jun 17

€89.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
ApplicationResidential Tank Water Heaters
FinishGalvanized
For Maximum Tank Capacity50 gal.
For Maximum Tank Diameter21"
Heater Support TypeStand
Height18"
Length21"
MaterialSteel
Mounting LocationFloor
Width21"
Overall Height18"
Overall Length21"
Overall Width21"
StandardsCALIFORNIA PROPOSITION 65

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)45.72
Ship length (cm)53.34
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelHeightFor Maximum Tank CapacityHeater Support TypeMounting LocationMaterial GaugeFor Maximum Tank DiameterMax. Weight CapacityFitting MaterialPrice
GRAINGER 40-SWHP Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 21.34 Inch Length | CR3GHU 40-SWHP2 1/2"20 gal.StandCeiling14 ga.21 1/4"375 lbs.PVC€224.61
GRAINGER 30-SWHP-M Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 24 Inch Length | CR3GHV 30-SWHP-M4"20 gal.StandCeiling18 ga.23 1/2"300 lbs.Metal€236.86
GRAINGER 40-SWHP-W Wall Mounted Water Heater Platform, Wall Mount, 20 Gal Max. Tank Cap, 21.34 Inch Length | CR3GHW 40-SWHP-W2 1/2"20 gal.StandWall14 ga.21 1/4"375 lbs.PVC€302.03
GRAINGER 40-S-22-U Water Heater Stand, Floor Mount, 52 Gal Max. Tank Cap, 650 Lb Max. Wt Cap | CR3GHX 40-S-22-U16"52 gal.StandFloor16 ga.22"650 lbs.-€73.34
GRAINGER QS-120 Water Heater Straps, 120 Gal Max. Tank Cap, 54 Inch Length | CR3GHY QS-1201 1/2"120 gal.Safety Restraint StrapWrap Around24 ga.---€42.93
GRAINGER QS-50 Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length | CR3GHZ QS-501 1/2"80 gal.Safety Restraint StrapWrap Around24 ga.---€26.31
GRAINGER QS-50-P Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length | CR3GJA QS-50-P1 1/2"80 gal.Safety Restraint StrapWrap Around24 ga.---€18.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3VU62 Water Heater Stand, Floor Mount, 50 gal Max. Tank Cap, 21 Inch Length, 21 Inch Width
€89.81 /unit