Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 402V-100UL-1018 Fiberglass Fabric, 10 Inch Width, 54 Feet Length | CF2GAY 48YW43

MJ MAY 402V-100UL-1018 Fiberglass Fabric, 10 Inch Width, 54 Feet Length

Item: CF2GAY Model: 402V-100UL-1018Cross Ref: 48YW43
Limited Availability
€1,493.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypePlain
ColorCopper
Length54 ft.
Max. Temp.500°F
Thickness0.005"
Width10"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypePlain
GradeUltra Grade
MaterialFiberglass
Maximum Temperature500°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.3752
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402V-100ULS-1036 Fiberglass Fabric, 10 Inch Width, Ultra Grade | CF2GAG 48ZA69 402V-100ULS-10360.005"CopperSilicone Adhesive500°F€4,097.64
MJ MAY 402X-100TR-1024 Fiberglass Fabric, 10 Inch Width, Tear Resistant | CF2GAH 48YV04 402X-100TR-10240.01"TanPlain500°F€2,581.16
MJ MAY 402IV-100UL-1036 Fiberglass Fabric, 10 Inch Width, Resists Abrasion | CF2GAJ 48YW31 402IV-100UL-10360.004"CopperPlain500°F€2,021.52
MJ MAY 402V-100S-1024 Fiberglass Fabric, 10 Inch Width, PTFE Coated | CF2GAK 48YX96 402V-100S-10240.005"TanSilicone Adhesive500°F€2,297.79
MJ MAY 402V-100S-1036 Fiberglass Fabric, 10 Inch Width, PTFE Coated | CF2GAL 48YY03 402V-100S-10360.005"TanSilicone Adhesive500°F€3,446.66
MJ MAY 402III-100POR-1006 Fiberglass Fabric, 10 Inch Width, Porous PTFE | CF2GAM 48YW85 402III-100POR-10060.003"TanPlain500°F€159.06
MJ MAY 402III-100POR-1018 Fiberglass Fabric, 10 Inch Width, Porous PTFE | CF2GAN 48YW91 402III-100POR-10180.003"TanPlain500°F€477.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402V-100UL-1018 Fiberglass Fabric, 10 Inch Width, 54 Feet Length
€1,493.97 /unit