Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER QS-50-P Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length | CR3GJA

GRAINGER QS-50-P Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length

Item: CR3GJA Model: QS-50-PCross Ref: 13G675
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrap
ApplicationSupports Water Heaters
FeaturesSecure-Buckle
FinishGalvanized
For Maximum Tank Capacity80 gal.
Heater Support TypeSafety Restraint Strap
Height1 1/2"
IncludesHardware
Length38"
MaterialSteel
Material Gauge24 ga.
Mounting Hardware IncludedYes
Mounting LocationWrap Around
Includes Mounting HardwareYes
Overall Height1 1/2"
Overall Length38"
StandardsUPC

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightFor Maximum Tank CapacityHeater Support TypeMounting LocationMaterial GaugeFor Maximum Tank DiameterMax. Weight CapacityFitting MaterialPrice
GRAINGER 40-SWHP Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 21.34 Inch Length | CR3GHU 40-SWHP2 1/2"20 gal.StandCeiling14 ga.21 1/4"375 lbs.PVC€224.61
GRAINGER 30-SWHP-M Suspended Water Heater Platform, Ceiling Mount, 20 Gal Max. Tank Cap, 24 Inch Length | CR3GHV 30-SWHP-M4"20 gal.StandCeiling18 ga.23 1/2"300 lbs.Metal€236.86
GRAINGER 40-SWHP-W Wall Mounted Water Heater Platform, Wall Mount, 20 Gal Max. Tank Cap, 21.34 Inch Length | CR3GHW 40-SWHP-W2 1/2"20 gal.StandWall14 ga.21 1/4"375 lbs.PVC€302.03
GRAINGER 3VU62 Water Heater Stand, Floor Mount, 50 gal Max. Tank Cap, 21 Inch Length, 21 Inch Width | CQ7DLG 3VU6218"50 gal.StandFloor-21"--€84.33
GRAINGER 40-S-22-U Water Heater Stand, Floor Mount, 52 Gal Max. Tank Cap, 650 Lb Max. Wt Cap | CR3GHX 40-S-22-U16"52 gal.StandFloor16 ga.22"650 lbs.-€73.34
GRAINGER QS-120 Water Heater Straps, 120 Gal Max. Tank Cap, 54 Inch Length | CR3GHY QS-1201 1/2"120 gal.Safety Restraint StrapWrap Around24 ga.---€42.93
GRAINGER QS-50 Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length | CR3GHZ QS-501 1/2"80 gal.Safety Restraint StrapWrap Around24 ga.---€26.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER QS-50-P Water Heater Straps, 80 Gal Max. Tank Cap, 38 Inch Length
€19.44 /unit