GPI OM040S003-822R5G Electronic Flowmeter, Oval Gear, 4 To 66 gpm Flow Range, 1 1/2 FNPT | CH6HHK

GPI OM040S003-822R5G Electronic Flowmeter, Oval Gear, 4 To 66 gpm Flow Range, 1 1/2 FNPT

Item: CH6HHK Model: OM040S003-822R5GCross Ref: 61CV31
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Connection Size1 1/2"
Connection TypeFNPT
Display TypeLCD
Flow Range4-66 GPM
Flowmeter TypeOval Gear
Fluid Temp.-22°F to +176°F
Frequency Range14-233.3 Hz
GradeGrade 316
Housing MaterialStainless Steel
Max. Flow Rate66 GPM
Max. Operating Pressure435 psi
Max. Temp.176°F
Max. Viscosity1000 cPS
Media TypeHigh Viscosity, Lubricants, Oils, Thick Fluids
Min. Flow Rate4 GPM
O-ring MaterialPTFE Encapsulated FKM
Output TypeScaled Pulse
Overall Height7 3/5"
Overall Length7 2/5"
Overall Width6 2/7"
Power Required8-24V DC
Rotor MaterialPolyphenylene Sulfide
SeriesOM Series
Unit Of MeasureGal.
Wetted MaterialCeramic, Polyphenylene Sulfide, PTFE Encapsulated PPS, Stainless Steel
Accuracy+/-0.5%
Compatible Flow MaterialLubricants, Oils, Viscous Fluids
Flow Rate4-66 GPM
Fluid Connection1/2" NPT
For Pipe Size1 1/2"
Includes TotalizerYes
Max. Frequency233 3/10 Hz
Max. Media Temperature176°F
Media Temp. Range-22°F to 176°F
Min. Frequency14 Hz
Min. Media Temperature-22°F
Product TypeOval Gear Flow Meter

Shipping Info:

Ship weight (kg) 2.3
Ship height (cm)12.95
Ship length (cm)12.95
Ship width (cm)12.95

Product Details:

    • 61CV31

Product Variants

ProductModelConnection SizeMin. Flow RateMax. Flow RateMax. Operating PressureMax. ViscosityMax. Temp.O-ring MaterialOverall LengthPrice
GPI OM015A001-826R7G Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HFP OM015A001-826R7G1/2"0.26 GPM10.6 GPM580 psi4600 SUS176°FViton4"-
RFQ
GPI OM015A511-222 Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HFR OM015A511-2221/2"0.26 GPM10.6 GPM990 psi4600 SUS180°FViton4"-
RFQ
GPI OM015A001-822R5G Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HHJ OM015A001-822R5G1/2"0.26 GPM10.6 GPM990 psi1000 cPS180°FFKM4.3"-
RFQ
GPI OM025A001-820M4 Mechanical Flowmeter, Oval Gear, 2.6 To 40 gpm Flow Range, 1 FNPT | CH6HHN OM025A001-820M41"40 GPM40 GPM580 psi4600 SUS176°FViton--
RFQ
FLOMEC OM015S003-822R5G Electronic Flowmeter, Oval Gear, 0.26 To 10.6 gpm Flow Range, 1/2 FNPT | CG6ECN OM015S003-826R7G / 61CV23 OM015S003-822R5G1/2"0.26 GPM26 GPM990 psi1000 cPS176°FViton4.3"€2,678.66
FLOMEC OM025S003-822R5G Electronic Flowmeter, Oval Gear, 2.6 To 40 gpm Flow Range, 1 FNPT | CG6ECP OM025S003-826R7G / 61CV29 OM025S003-822R5G1/2"2.6 GPM40 GPM990 psi1000 cPS176°FViton6.9"€3,210.54
FLOMEC OM050S003-842R5G Electronic Flowmeter, Oval Gear, 8 To 130 gpm Flow Range, 2 FNPT | CG6ECQ OM050S003-842G5 OM050S003-842R5G1/2"8 GPM130 GPM550 psi1000 cPS176°FViton8.3"€7,321.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GPI OM040S003-822R5G Electronic Flowmeter, Oval Gear, 4 To 66 gpm Flow Range, 1 1/2 FNPT