Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MAHR-FEDERAL INC. 4306950 Dial Test Indicator x Long 0-0.020 In | AE6FEA 5RHF0

MAHR 4306950 Dial Test Indicator x Long 0-0.020 In

Item: AE6FEA Model: 4306950Cross Ref: 5RHF0
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€285.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Bearing TypeJeweled
Case TypeCase
Contact Point Dia.2/25"
Contact Point Length1 1/2"
Contact Point MaterialCarbide
Contact Point ShapeBall
Contact Point StyleBall
Dial ColorGreen
Dial Size1.09"
Dimension TypeInch
FeaturesShockproof
Included CertificationCertificate Of Conformance
Includes CaseYes
Includes Dovetail Mount AttachmentsYes
Indicator StyleSwivel Head
Long Form Calibration CertificateNo
Max. Measurement0.02"
Mounting StyleDovetail
Non Conductive TipNo
Non Magnetic TipYes
Number Of Indicators1
Operation TypeLever-Style
Range0" to 0.02"
Range Per Revolution0.02"
ReadingBalanced
Repeatability-0.0001" to +0.0001"
Resolution0.02"
Shock ResistantYes
Test Indicator StyleHorizontal
Accuracy+/-0.0004"
Dial Reading10-0-10
Graduations0.0005"
Hysteresis5.08μm
Includes3/8" Mounting Stem, Spanner Wrench
Max. Measuring Force0.07 N
Maximum Measurement - Inch0.02"
Minimum Measurement - Inch0"
Non-conductive TipNo
Non-magnetic TipYes
StandardsDIN 2270
Stem Thread SizeM7
Stylus Length41.24 mm
Swivel Angle110°

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.56
Ship length (cm)12.95
Ship width (cm)7.62
HS code9017800000
Country of OriginCZ

Product Variants

ProductModelRangeRange Per RevolutionDial SizeContact Point StyleIndicator StyleContact Point LengthTest Indicator StyleRepeatabilityPrice
MAHR-FEDERAL INC. 4305960 Dial Test Indicator 0-0.030 In | AE6FDX 5RHE7 43059600" to 0.03"0.03"1 1/2"Carbide BallSwivel Head1/2"Horizontal-0.0001" to +0.0001"€192.96
MAHR-FEDERAL INC. 4305950 Dial Test Indicator +/-0.015 In | AE6FDY 5RHE8 43059500" to 0.03"0.03"1.09"Carbide BallSwivel Head1/2"Horizontal-0.0001" to +0.0001"€201.96
MAHR-FEDERAL INC. 4307950 Dial Test Indicator 0-0.030 In | AE6FDZ 5RHE9 43079500" to 0.03"0.03"1.09"Carbide BallSwivel Head1/2"Horizontal-0.0001" to +0.0001"€226.69
MAHR-FEDERAL INC. 4306960 Dial Test Indicator x Long 0-0.020 In | AE6FEB 5RHF1 43069600" to 0.02"0.02"1 1/2"BallSwivel Head1 1/2"Horizontal-0.0001" to +0.0001"€275.98
MAHR-FEDERAL INC. 4303950 Dial Test Indicator Hz +/-0.015 In | AE6FEF 5RHF5 43039500" to 0.03"0.03"1.09"BallHorizontal1/2"Parallel-0.0001" to +0.0001"€202.00
MAHR-FEDERAL INC. 4302950 Dial Test Indicator Vertical 0-0.030 In | AE6FEG 5RHF6 43029500" to 0.03"0.03"1.09"Carbide BallVertical1/2"Vertical-0.00012" to +0.00012"€246.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR 4306950 Dial Test Indicator x Long 0-0.020 In
€285.65 /unit