FLOMEC OM050S003-842R5G Electronic Flowmeter, Oval Gear, 8 To 130 gpm Flow Range, 2 FNPT | CG6ECQ OM050S003-842G5

FLOMEC OM050S003-842R5G OM050S003-842G5 Electronic Flowmeter, Oval Gear, 8 To 130 gpm Flow Range, 2 FNPT

Item: CG6ECQ Model: OM050S003-842R5GCross Ref: 61CV33 / OM050S003-842G5
In Stock

Get it by Monday, Jun 16

€6,576.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Compatible Flow MaterialLubricants, Oils, Viscous Fluids
Connection Size1/2"
Connection TypeNPT
Display TypeDigital , LCD
Display UnitsGal
Flow MaterialHigh Viscosity, Lubricants, Oil, Thick Fluids
Flow Range8-130 GPM
Flow Rate - Maximum130 GPM
Flow Rate - Minimum8 GPM
Flowmeter TypeOval Gear
Fluid Temp.-22°F to +176°F
For Pipe Size2"
Frequency - Minimum13 Hz
Frequency Range13-216.7 Hz
GradeGrade 316
Housing MaterialStainless Steel
Includes TotalizerYes
Length8.3"
Max. Flow Rate130 GPM
Max. Frequency216.7 Hz
Max. Operating Pressure550 psi
Max. Temp.176°F
Max. Viscosity1000 cPS
Media TypeLubricants, Oil, Thick Fluids
Min. Flow Rate8 GPM
Min. Frequency13 Hz
Min. Media Temp.-22°F
O-ring MaterialPTFE Encapsulated FKM , Viton
Output TypeScaled Pulse
Overall Height8 3/5"
Overall Length8.3"
Overall Width7.1"
Power Required8-24V DC
Rotor MaterialPolyphenylene Sulfide
Sensor TypeOval Gear
SeriesOM Series
Unit Of MeasureGal. , Gallons
Wetted MaterialCeramic, Polyphenylene Sulfide, PTFE Encapsulated PPS, Stainless Steel
Width7.1"
Accuracy+/-0.5%
Flow Rate8-130 GPM
Fluid Connection1/2" NPT
Max. Media Temperature176°F
Media Temp. Range-22°F to 176°F
Min. Media Temperature-22°F
Product TypeOval Gear Flow Meter

Shipping Info:

Ship weight (kg) 17.3475
Ship height (cm)21.84
Ship length (cm)21.08
Ship width (cm)18.03
Country of OriginAU

Product Details:

    • Replacement Part Number For OM050S003-842G5

Product Variants

ProductModelConnection SizeMin. Flow RateMax. Flow RateMax. Operating PressureMax. ViscosityMax. Temp.O-ring MaterialOverall LengthPrice
GPI OM015A001-826R7G Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HFP OM015A001-826R7G1/2"0.26 GPM10.6 GPM580 psi4600 SUS176°FViton4"-
RFQ
GPI OM015A511-222 Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HFR OM015A511-2221/2"0.26 GPM10.6 GPM990 psi4600 SUS180°FViton4"-
RFQ
GPI OM015A001-822R5G Electronic Flowmeter, Oval Gear, 0.26 to 10.6 gpm Flow Range, 1/2 FNPT | CH6HHJ OM015A001-822R5G1/2"0.26 GPM10.6 GPM990 psi1000 cPS180°FFKM4.3"-
RFQ
GPI OM040S003-822R5G Electronic Flowmeter, Oval Gear, 4 To 66 gpm Flow Range, 1 1/2 FNPT | CH6HHK OM040S003-822R5G1 1/2"4 GPM66 GPM435 psi1000 cPS176°FPTFE Encapsulated FKM7 2/5"-
RFQ
GPI OM025A001-820M4 Mechanical Flowmeter, Oval Gear, 2.6 To 40 gpm Flow Range, 1 FNPT | CH6HHN OM025A001-820M41"40 GPM40 GPM580 psi4600 SUS176°FViton--
RFQ
FLOMEC OM015S003-822R5G Electronic Flowmeter, Oval Gear, 0.26 To 10.6 gpm Flow Range, 1/2 FNPT | CG6ECN OM015S003-826R7G / 61CV23 OM015S003-822R5G1/2"0.26 GPM26 GPM990 psi1000 cPS176°FViton4.3"€2,678.66
FLOMEC OM025S003-822R5G Electronic Flowmeter, Oval Gear, 2.6 To 40 gpm Flow Range, 1 FNPT | CG6ECP OM025S003-826R7G / 61CV29 OM025S003-822R5G1/2"2.6 GPM40 GPM990 psi1000 cPS176°FViton6.9"€3,210.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLOMEC OM050S003-842R5G OM050S003-842G5 Electronic Flowmeter, Oval Gear, 8 To 130 gpm Flow Range, 2 FNPT
€6,576.97 /unit