Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER ER-21 | BD9MCP

SEALMASTER ER-21 701065 Insert Bearing, 1 5/16 Inch Bore, 2 53/64 Inch OD, 0.938 Inch Outer Ring Wide

Item: BD9MCP Model: ER-21Cross Ref: 44A665 / 701065
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€309.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.1 5/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Centerline To Front Face1"
Duty/seriesStandard
Dynamic Radial Load Capacity5782 lbs.
End CapNo
ExpansionNo
Grease Fitting Thread Length0.31"
Grease Fitting Thread Size3/8"-24
Grease Fitting Thread TypeUNF
Housing TypeInsert ER Style
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Race Length1.688"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter1.859"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeSet Screw
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4650 RPM
Measure UnitsInch
Misalignment TypeStatic Only
Outer Race Od2.835"
Outer Race ProfileCylindrical
Outer Race Width0.938"
Outer Ring Land ProfileTapered Lands
Overall Width1.688"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity3493 lbs.
Radius1/25"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Set Screw Thread Length0.31"
Set Screw Thread Size5/16"-24
Set Screw Thread TypeUNF

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)4.45
Ship length (cm)7.95
Ship width (cm)7.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ER-21 701065 Insert Bearing, 1 5/16 Inch Bore, 2 53/64 Inch OD, 0.938 Inch Outer Ring Wide
€309.74 /unit