APPLETON ELECTRIC CMLEDA252G5BHGC Led Light Fixture, Pendant, 250W

Item: BJ9CXW Model: CMLEDA252G5BHGC
Limited Availability
€6,451.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000 hours
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:8.982k lm
Marine RatedYes
MountingWall
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:250 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDA252D5BHCF | BJ9CWW CMLEDA252D5BHCFCMLEDA252D5BHCF€6,463.22
RFQ
APPLETON ELECTRIC CMLEDA252D5BUCF | BJ9CXF CMLEDA252D5BUCFCMLEDA252D5BUCF€6,945.56
RFQ
APPLETON ELECTRIC CMLEDA252D5BHGC | BJ9CXH CMLEDA252D5BHGCCMLEDA252D5BHGC€6,925.23
RFQ
APPLETON ELECTRIC CMLEDA252D5BUGC | BJ9CXP CMLEDA252D5BUGCCMLEDA252D5BUGC€6,925.23
RFQ
APPLETON ELECTRIC CMLEDA252G5BHCF | BJ9CXT CMLEDA252G5BHCFCMLEDA252G5BHCF€6,945.56
RFQ
APPLETON ELECTRIC CMLEDA252G5BUCF | BJ9CXV CMLEDA252G5BUCFCMLEDA252G5BUCF€6,463.22
RFQ
APPLETON ELECTRIC CMLEDA252G5BUGC | BJ9CYB CMLEDA252G5BUGCCMLEDA252G5BUGC€6,451.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDA252G5BHGC Led Light Fixture, Pendant, 250W
€6,451.30 /unit