GENIE SLA-15 STD Material Lift Standard 800 lb. | AE2QPB 4YZ89

GENIE SLA-15 STD Material Lift Standard 800 lb.

Item: AE2QPB Model: SLA-15 STDCross Ref: 4YZ89
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMaterial Lift
BaseStandard
Base Legs Outside Dia.31 1/2"
Fork Length27 1/2"
Fork Width23 1/2"
Frame MaterialSteel
Front Wheel Dia.4"
Lifting Height Forks Down175 1/2"
Lifting Height Forks Up196"
Lifting Height Max.196"
Load Capacity800 lbs.
Load Center18"
Min. Lifting Height175 1/2"
Overall Height78 1/2"
Overall Length29"
Overall Width31 1/2"
Powered ByManual Winch
Rear Caster Dia.5"

Shipping Info:

Ship weight (kg) 168.3
Ship height (cm)213.36
Ship length (cm)81.28
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Details:

Genie SLA-15 material lift is ideal for moving and lifting materials across the workspace through narrow doorways. This lift is beneficial for lifting and positioning loads, such as ductwork, piping, HVAC or electrical equipment, boxes or other containers.

Features:

  • Genie SLA-15 material lift has a manually operated winch to secure the loads.
  • Its rear wheels with a large diameter and solid rubber treads enable the lift to roll over uneven ground and rough terrain.
  • This lift's legs fold up and attachments can be removed for easy storage.
  • Its hold-down bar secures mast assembly during transportation.
  • This material lift is equipped with glide rails to allow easy loading and unloading.
  • This lift features a standard welded steel base for enhanced support.

Compatible Accessories:

Standards and Approvals:

  • EC

Frequently Asked Questions:

Q. What are the types of wheels offered in this material lift?

A. Genie SLA-15 material lift is equipped with four swivel caster wheels.

Q. What is the load capacity of this material lift?

A. 800 lb.

Q. What is the lifting mechanism of this material lift?

A. Chain / cable.

Product Variants

ProductModelLoad CapacityFork LengthFork WidthLifting Height Max.Overall LengthOverall WidthMin. Lifting HeightLifting Height Forks DownPrice
GENIE SLC-12 Material Lift Manual 650 lb. | AD2LKX 3RAT8 SLC-12650 lbs.28"23"155"63"66"134"134"€4,183.85
GENIE SLC-18 Material Lift Manual 650 lb. | AD2LKY 3RAT9 SLC-18650 lbs.28"23"222"73"66"201"201"€5,151.55
GENIE SLC-24 Material Lift Manual 650 lb. | AD2LKZ 3RAU1 SLC-24650 lbs.28"23"288"81"66"267"267"€5,922.28
GENIE SLA-10 STD Material Lift Standard 1000 lb. | AE2QNZ 4YZ87 SLA-10 STD1000 lbs.27 1/2"23 1/2"137 1/2"29"31 1/2"117"117"€5,741.85
RFQ
GENIE SLA-5 STD Material Lift Standard 1000 lb. | AE2QPF 4YZ93 SLA-5 STD1000 lbs.27 1/2"23 1/2"79"29"31 1/2"58 1/2"58 1/2"€4,614.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE SLA-15 STD Material Lift Standard 800 lb.