GENIE SLC-24 Material Lift Manual 650 lb. | AD2LKZ 3RAU1

GENIE SLC-24 Material Lift Manual 650 lb.

Item: AD2LKZ Model: SLC-24Cross Ref: 3RAU1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMaterial Lift
BaseStandard
Base Legs Outside Dia.31 1/2"
Fork Length28"
Fork Width23"
Frame MaterialSteel
Front Wheel Dia.4"
Lifting Height Forks Down267"
Lifting Height Forks Up288"
Lifting Height Max.288"
Load Capacity650 lbs.
Load Center14"
Min. Lifting Height267"
Overall Height86"
Overall Length81"
Overall Width66"
Powered ByManual Winch
Rear Caster Dia.5"
AssembledYes
Axle-mounted Wheel/tread MaterialPolyurethane
Base Inside Width23 1/2"
Base MaterialSteel
Base Outside Width31 1/2"
Base TypeFixed
Caster Wheel Dia.4", 5"
Caster Wheel TypeTread on Core
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialPlastic
Caster/wheel Configuration(4) Swivel, (2) Swivel with Brake, (2) Axle-Mounted
ColorSilver
FeaturesLegs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks
Fork Thickness2 1/2"
Fork TypeInvertible
Frame FinishPowder Coated
Handle Height47"
IncludesTelescoping Mast System and Manual one Speed Winch
Includes OutriggersWith Outriggers
Lift ControlHand Winch
Lift MechanismChain/Cable
Lifting Height Per Pump7/8"
Maximum Lifting Height24 ft.
Minimum Lifting Height6"
Non-marking Axle-mounted WheelsYes
Overall Height With Forks Lowered22 ft. 3"
Overall Height With Forks Raised24"
Platform Length27"
StandardsEC COMPLIANT
Stowed Height86"
Stowed Length81"
Stowed Width66"
Weight347 lbs.
Width Across Forks23 1/2"
Width Between Forks19 1/2"

Shipping Info:

Ship weight (kg) 173.7
Ship height (cm)226.06
Ship length (cm)91.44
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Details:

    • Height Stowed (86")

Product Variants

ProductModelLoad CapacityFork LengthFork WidthLifting Height Max.Overall LengthOverall WidthMin. Lifting HeightLifting Height Forks DownPrice
GENIE SLC-12 Material Lift Manual 650 lb. | AD2LKX 3RAT8 SLC-12650 lbs.28"23"155"63"66"134"134"€4,183.85
GENIE SLC-18 Material Lift Manual 650 lb. | AD2LKY 3RAT9 SLC-18650 lbs.28"23"222"73"66"201"201"€5,151.55
GENIE SLA-10 STD Material Lift Standard 1000 lb. | AE2QNZ 4YZ87 SLA-10 STD1000 lbs.27 1/2"23 1/2"137 1/2"29"31 1/2"117"117"€5,741.85
RFQ
GENIE SLA-15 STD Material Lift Standard 800 lb. | AE2QPB 4YZ89 SLA-15 STD800 lbs.27 1/2"23 1/2"196"29"31 1/2"175 1/2"175 1/2"€6,862.23
RFQ
GENIE SLA-5 STD Material Lift Standard 1000 lb. | AE2QPF 4YZ93 SLA-5 STD1000 lbs.27 1/2"23 1/2"79"29"31 1/2"58 1/2"58 1/2"€4,614.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE SLC-24 Material Lift Manual 650 lb.