GENIE SLA-10 STD Material Lift Standard 1000 lb. | AE2QNZ 4YZ87

GENIE SLA-10 STD Material Lift Standard 1000 lb.

Item: AE2QNZ Model: SLA-10 STDCross Ref: 4YZ87
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMaterial Lift
BaseStandard
Base Legs Outside Dia.31 1/2"
Fork Length27 1/2"
Fork Width23 1/2"
Frame MaterialSteel
Front Wheel Dia.4"
Lifting Height Forks Down117"
Lifting Height Forks Up137 1/2"
Lifting Height Max.137 1/2"
Load Capacity1000 lbs.
Load Center18"
Min. Lifting Height117"
Overall Height78 1/2"
Overall Length29"
Overall Width31 1/2"
Powered ByManual Winch
Rear Caster Dia.5"
AssembledYes
Axle-mounted Wheel/tread MaterialPolyurethane
Base Inside Width23 1/2"
Base MaterialSteel
Base Outside Width31 1/2"
Base TypeFixed
Caster Wheel Dia.4", 5"
Caster Wheel TypeTread on Core
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialPlastic
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake
ColorBlue, Silver
FeaturesWinch Locks Load in Place
Fork Thickness2 1/2"
Fork TypeInvertible
Frame FinishPowder Coated
Handle Height47"
IncludesTelescoping Mast System and Manual one Speed Winch
Includes OutriggersWithout Outriggers
Lift ControlHand Winch
Lift MechanismChain/Cable
Lifting Height Per Pump7/8"
Maximum Lifting Height11.66 ft.
Minimum Lifting Height6"
Non-marking Axle-mounted WheelsYes
Overall Height With Forks Lowered9 ft. 9"
Overall Height With Forks Raised137"
Platform Length27"
StandardsEC COMPLIANT
Stowed Height78 1/2"
Stowed Length29"
Stowed Width31 1/2"
Weight260 lbs.
Width Across Forks23 1/2"
Width Between Forks19 1/2"

Shipping Info:

Ship weight (kg) 143.1
Ship height (cm)213.36
Ship length (cm)81.28
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Details:

    • Height Stowed (78-1/2")

Product Variants

ProductModelLoad CapacityFork LengthFork WidthLifting Height Max.Overall LengthOverall WidthMin. Lifting HeightLifting Height Forks DownPrice
GENIE SLC-12 Material Lift Manual 650 lb. | AD2LKX 3RAT8 SLC-12650 lbs.28"23"155"63"66"134"134"€4,183.85
GENIE SLC-18 Material Lift Manual 650 lb. | AD2LKY 3RAT9 SLC-18650 lbs.28"23"222"73"66"201"201"€5,151.55
GENIE SLC-24 Material Lift Manual 650 lb. | AD2LKZ 3RAU1 SLC-24650 lbs.28"23"288"81"66"267"267"€5,922.28
GENIE SLA-15 STD Material Lift Standard 800 lb. | AE2QPB 4YZ89 SLA-15 STD800 lbs.27 1/2"23 1/2"196"29"31 1/2"175 1/2"175 1/2"€6,862.23
RFQ
GENIE SLA-5 STD Material Lift Standard 1000 lb. | AE2QPF 4YZ93 SLA-5 STD1000 lbs.27 1/2"23 1/2"79"29"31 1/2"58 1/2"58 1/2"€4,614.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE SLA-10 STD Material Lift Standard 1000 lb.