Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC GE-CE1925HP Combination Motor Starter Iec 19-25a Pilot Light | AD8RAK 4LVU9

GENERAL ELECTRIC GE-CE1925HP Combination Motor Starter Iec 19-25a Pilot Light

Item: AD8RAK Model: GE-CE1925HPCross Ref: 4LVU9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€979.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Motor Starter
Amps19-25A
Coil Voltage120V AC
Control TransformerNo
Hp @ 3 Phase - 230v7 1/2 hp
Hp @ 3 Phase - 240v7 1/2 hp
Hp @ 3 Phase - 460v15 hp
Hp @ 3 Phase - 480v15 hp
Hz50/60 Hz
Nema Enclosure TypeNEMA 4X
OperatorSelector Switch
Overload Relay Amp Setting19-25A
Pilot LightYes
Short Circuit ProtectionMotor Circuit Protector
TypeIEC
Auxiliary Contact Form1NO, 1NC
Current Ac20-25 A
Depth6.34"
Enclosure Nema Rating4X
Frequency50/60 Hz
Height12"
Horsepower @ 3 Phase - 240v7 1/2 hp
Horsepower @ 3 Phase - 480v15 hp
Operator FunctionHand/Off/Auto
Overload Relay Current Setting19-25A
StandardsUL 508A/ CSA, UL ENCLOSURE TYPE 4X
Width10"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)25.91
Ship length (cm)45.47
Ship width (cm)40.64
HS code8536504000
Country of OriginUS

Product Variants

ProductModelCoil VoltageOverload Relay Amp SettingControl TransformerHp @ 3 Phase - 230vHp @ 3 Phase - 480vHp @ 3 Phase - 460vHp @ 3 Phase - 240vShort Circuit ProtectionPrice
GENERAL ELECTRIC GE-CE0102HP Combination Starter Nema 4x Hands Off 1-2 A | AC8EPT 39N369 GE-CE0102HP120V AC1-1.6ANo1/3 hp---Motor Circuit Protector€917.75
GENERAL ELECTRIC GE-CE0203HP Combination Starter Nema 4x Hands Off 2-3 A | AC8EPU 39N370 GE-CE0203HP120V AC1.5-2.5ANo1/2 hp1 hp1 hp-Motor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0204HP Combination Starter Nema 4x Hands Off 2-4 A | AC8EPV 39N371 GE-CE0204HP120V AC2.5-4ANo3/4 hp2 hp2 hp-Motor Circuit Protector€846.59
GENERAL ELECTRIC GE-CE0406HP Combination Starter Nema 4x Hands Off 4-6 A | AC8EPW 39N372 GE-CE0406HP120V AC4-6.3ANo1 1/2 hp3 hp3 hp1 1/2 hpMotor Circuit Protector€844.58
GENERAL ELECTRIC GE-CE0610HP Combination Starter Nema 4x Hands Off 6-10 A | AC8EPX 39N373 GE-CE0610HP120V AC6.3-10ANo3 hp5 hp5 hp3 hpMotor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0913HP Combination Starter Nema 4x Hands Off 9-13 A | AC8EPY 39N374 GE-CE0913HP120V AC9-13ANo3 hp7 1/2 hp7 1/2 hp3 hpMotor Circuit Protector€780.34
GENERAL ELECTRIC GE-CE0102SSPT Combination Starter Nema 4x Stop/start 1-2 A | AC8EPZ 39N375 GE-CE0102SSPT120V AC1-1.6AYes1/3 hp---Motor Circuit Protector€1,109.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC GE-CE1925HP Combination Motor Starter Iec 19-25a Pilot Light
€979.63 /unit