GENERAL ELECTRIC GE-CE0204HP Combination Starter Nema 4x Hands Off 2-4 A | AC8EPV 39N371

GENERAL ELECTRIC GE-CE0204HP Combination Starter Nema 4x Hands Off 2-4 A

Item: AC8EPV Model: GE-CE0204HPCross Ref: 39N371
In Stock

Get it by Tuesday, Jun 10

€1,413.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Motor Starter
Amps2.5-4A
Coil Voltage120V AC
Control TransformerNo
Hp @ 3 Phase - 230v3/4 hp
Hp @ 3 Phase - 460v2 hp
Hp @ 3 Phase - 480v2 hp
Hz50/60 Hz
Nema Enclosure TypeNEMA 4X
OperatorSelector Switch
Overload Relay Amp Setting2.5-4A
Pilot LightYes
Short Circuit ProtectionMotor Circuit Protector
TypeIEC
Horsepower @ Three Phase - 208v Ac1 hp
Horsepower @ Three Phase - 600v Ac5 hp
Includes Auxiliary ContactsYes
Includes Pilot LightYes
Minimum Overload Relay Current Setting2.5A
Nema Enclosure Rating4X
Overall Height13.31"
Overall Width11.31"
Overload Protection TypeThermal
PhaseThree
StandardsCSA, UL LISTED
Starter StyleIEC
Wire Termination TypeScrews

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)46.36
Ship length (cm)57.79
Ship width (cm)27.31
HS code8536504000
Country of OriginHU

Product Variants

ProductModelCoil VoltageOverload Relay Amp SettingControl TransformerHp @ 3 Phase - 230vHp @ 3 Phase - 480vHp @ 3 Phase - 460vHp @ 3 Phase - 240vShort Circuit ProtectionPrice
GENERAL ELECTRIC GE-CE0102HP Combination Starter Nema 4x Hands Off 1-2 A | AC8EPT 39N369 GE-CE0102HP120V AC1-1.6ANo1/3 hp---Motor Circuit Protector€917.75
GENERAL ELECTRIC GE-CE0203HP Combination Starter Nema 4x Hands Off 2-3 A | AC8EPU 39N370 GE-CE0203HP120V AC1.5-2.5ANo1/2 hp1 hp1 hp-Motor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0406HP Combination Starter Nema 4x Hands Off 4-6 A | AC8EPW 39N372 GE-CE0406HP120V AC4-6.3ANo1 1/2 hp3 hp3 hp1 1/2 hpMotor Circuit Protector€844.58
GENERAL ELECTRIC GE-CE0610HP Combination Starter Nema 4x Hands Off 6-10 A | AC8EPX 39N373 GE-CE0610HP120V AC6.3-10ANo3 hp5 hp5 hp3 hpMotor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0913HP Combination Starter Nema 4x Hands Off 9-13 A | AC8EPY 39N374 GE-CE0913HP120V AC9-13ANo3 hp7 1/2 hp7 1/2 hp3 hpMotor Circuit Protector€780.34
GENERAL ELECTRIC GE-CE0102SSPT Combination Starter Nema 4x Stop/start 1-2 A | AC8EPZ 39N375 GE-CE0102SSPT120V AC1-1.6AYes1/3 hp---Motor Circuit Protector€1,109.92
GENERAL ELECTRIC GE-CE0203SSPT Combination Starter Nema 4x Stop/start 2-3 A | AC8EQA 39N376 GE-CE0203SSPT120V AC1.5-2.5AYes1/2 hp1 hp1 hp-Motor Circuit Protector€1,023.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC GE-CE0204HP Combination Starter Nema 4x Hands Off 2-4 A
€1,413.39 /unit