GENERAL ELECTRIC GE-CE0102HPT1 Combination Starter Nema 1 Hands Off 1-2 A | AC8EQU 39N393

GENERAL ELECTRIC GE-CE0102HPT1 Combination Starter Nema 1 Hands Off 1-2 A

Item: AC8EQU Model: GE-CE0102HPT1Cross Ref: 39N393
In Stock

Get it by Tuesday, Jun 17

€1,540.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Motor Starter
Amps1-1.6A
Coil Voltage120V AC
Control TransformerYes
Hp @ 3 Phase - 230v1/3 hp
Hz50/60 Hz
OperatorSelector Switch
Overload Relay Amp Setting1-1.6A
Pilot LightYes
Short Circuit ProtectionMotor Circuit Protector
TypeIEC
Auxiliary Contact Form1NO, 1NC
Frequency50/60 Hz
Horsepower @ Single Phase - 120v AcNot Rated
Horsepower @ Single Phase - 240v Ac1/10 hp
Horsepower @ Three Phase - 208v AcNot Rated
Horsepower @ Three Phase - 240v Ac1/3 hp
Horsepower @ Three Phase - 480v Ac3/4 hp
Horsepower @ Three Phase - 600v Ac1 1/2 hp
Includes Auxiliary ContactsYes
Includes Pilot LightYes
Max Current (ac)1.6A
Maximum Overload Relay Current Setting1.6A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting1A
Nema Enclosure Rating1
Nominal Coil (secondary) Voltage120V AC
Number Of Poles3
Number Of Terminals6
Operator FunctionHand/Off/Auto
Overall Height15.39"
Overall Width14.54"
Overload Protection TypeThermal
PhaseThree
Reversing CapabilityNon-Reversing
StandardsCSA, UL LISTED
Starter StyleIEC
Trip Class10
Wire Termination TypeScrews

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)46.36
Ship length (cm)57.79
Ship width (cm)27.31
HS code8536504000
Country of OriginHU

Product Variants

ProductModelCoil VoltageOverload Relay Amp SettingControl TransformerHp @ 3 Phase - 230vHp @ 3 Phase - 480vHp @ 3 Phase - 460vHp @ 3 Phase - 240vShort Circuit ProtectionPrice
GENERAL ELECTRIC GE-CE0102HP Combination Starter Nema 4x Hands Off 1-2 A | AC8EPT 39N369 GE-CE0102HP120V AC1-1.6ANo1/3 hp---Motor Circuit Protector€917.75
GENERAL ELECTRIC GE-CE0203HP Combination Starter Nema 4x Hands Off 2-3 A | AC8EPU 39N370 GE-CE0203HP120V AC1.5-2.5ANo1/2 hp1 hp1 hp-Motor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0204HP Combination Starter Nema 4x Hands Off 2-4 A | AC8EPV 39N371 GE-CE0204HP120V AC2.5-4ANo3/4 hp2 hp2 hp-Motor Circuit Protector€846.59
GENERAL ELECTRIC GE-CE0406HP Combination Starter Nema 4x Hands Off 4-6 A | AC8EPW 39N372 GE-CE0406HP120V AC4-6.3ANo1 1/2 hp3 hp3 hp1 1/2 hpMotor Circuit Protector€844.58
GENERAL ELECTRIC GE-CE0610HP Combination Starter Nema 4x Hands Off 6-10 A | AC8EPX 39N373 GE-CE0610HP120V AC6.3-10ANo3 hp5 hp5 hp3 hpMotor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0913HP Combination Starter Nema 4x Hands Off 9-13 A | AC8EPY 39N374 GE-CE0913HP120V AC9-13ANo3 hp7 1/2 hp7 1/2 hp3 hpMotor Circuit Protector€780.34
GENERAL ELECTRIC GE-CE0102SSPT Combination Starter Nema 4x Stop/start 1-2 A | AC8EPZ 39N375 GE-CE0102SSPT120V AC1-1.6AYes1/3 hp---Motor Circuit Protector€1,109.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC GE-CE0102HPT1 Combination Starter Nema 1 Hands Off 1-2 A
€1,540.03 /unit