Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC CR463MB0CJA Light Contactor Mech 120vac 30a Open 10p | AC9QAB 3HYG8

GENERAL ELECTRIC CR463MB0CJA Light Contactor Mech 120vac 30a Open 10p

Item: AC9QAB Model: CR463MB0CJACross Ref: 3HYG8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,501.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Contactor TypeMechanically Held
Depth3.9"
Enclosure TypeOpen
Full Load Amps30A
Height7 2/5"
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v2 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 230v5 hp
Hp @ 3 Phase - 240v5 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v15 hp
Hz60 Hz
Inductive Full Load Amps30A
Number Of Poles10
Resistive Full Load Amps30A
Width4.2 ft.
Fluorescent Lighting Current Rating30A
Full Load Current - Inductive30A
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 240v Ac5 hp
Horsepower @ Three Phase - 600v Ac15 hp
Lighting Contactor StyleMechanically Held Lighting Contactor
Main Pole Contact Form10NO
Nema Enclosure RatingNo Enclosure
Overall Depth3.9"
Overall Height7 2/5"
Overall Width4 1/5"
StandardsCE, CUL, E1811 VOL 19, UL 508

Shipping Info:

Ship weight (kg) 1.593
Ship height (cm)15.24
Ship length (cm)21.08
Ship width (cm)19.05
HS code8536490080
Country of OriginUS

Product Variants

ProductModelNumber Of PolesResistive Full Load AmpsCoil VoltsContactor TypeDepthHeightHzHp @ 3 Phase - 480vPrice
GENERAL ELECTRIC CR463L20AJA Light Contactor Electric 120v 30a Open 2p | AC9PWY 3HXZ6 CR463L20AJA230A120V ACElectrically Held3.9"7 2/5"50/60 Hz10 hp€347.19
GENERAL ELECTRIC CR463L20AJA10A0 Light Contactor Electric 120v 30a Nema1 2p | AC9PWZ 3HXZ7 CR463L20AJA10A0230A120V ACElectrically Held4.63"10"50/60 Hz10 hp€386.93
GENERAL ELECTRIC CR463L20ANA Light Contactor Electric 277v 30a Open 2p | AC9PXA 3HXZ8 CR463L20ANA230A-Electrically Held3.9"7 2/5"50/60 Hz10 hp€357.31
GENERAL ELECTRIC CR463L20ANA10A0 Light Contactor Electric 277v 30a Nema1 2p | AC9PXB 3HXZ9 CR463L20ANA10A0230A-Electrically Held4.63"10"50/60 Hz10 hp€450.93
GENERAL ELECTRIC CR463L40AJA Light Contactor Electric 120v 30a Open 4p | AC9PXV 3HYA1 CR463L40AJA430A120V ACElectrically Held3.9"7 2/5"50/60 Hz10 hp€557.78
GENERAL ELECTRIC CR463L40AJA10A0 Light Contactor Electric 120v 30a Nema1 4p | AC9PXW 3HYA2 CR463L40AJA10A0430A120V ACElectrically Held4.63"10"50/60 Hz10 hp€631.93
GENERAL ELECTRIC CR463L40ANA Light Contactor Electric 277v 30a Open 4p | AC9PXX 3HYA3 CR463L40ANA430A-Electrically Held3.9"7 2/5"50/60 Hz10 hp€582.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR463MB0CJA Light Contactor Mech 120vac 30a Open 10p
€1,501.74 /unit