BALDOR / DODGE 35Q12H21 TIGEAR-2 Right Angle Reducer | AM7KWH

BALDOR / DODGE 35Q12H21 TIGEAR-2 Right Angle Reducer

Item: AM7KWH Model: 35Q12H21
In Stock

Get it by Tuesday, Jun 10

€3,706.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size210
Gear Box35
Gear Ratio12
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 54.45
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 35Q05H18 TIGEAR-2 Right Angle Reducer | AL7ARZ 35Q05H18518035Hollow1.938"NoNo€3,706.15
BALDOR / DODGE 35Q05H21 TIGEAR-2 Worm Gear Speed Reducer | AL7ATA 35Q05H21521035Hollow1.938"NoNo€3,706.15
BALDOR / DODGE 35Q07H18 TIGEAR-2 Worm Gear Speed Reducer | AL7ATK 35Q07H18718035Hollow1.938"NoNo€3,706.15
BALDOR / DODGE 35Q07H21 TIGEAR-2 Worm Gear Speed Reducer | AL7ATL 35Q07H21721035Hollow1.938"NoNo€3,706.15
BALDOR / DODGE 35Q10H14 TIGEAR-2 Worm Gear Speed Reducer | AL7ATV 35Q10H141014035Hollow1.938"NoNo€3,254.17
BALDOR / DODGE 35Q10H18 TIGEAR-2 Worm Gear Speed Reducer | AL7ATW 35Q10H181018035Hollow1.938"NoNo€3,706.15
BALDOR / DODGE 35Q15H18 TIGEAR-2 Right Angle Reducer | AL7AUG 35Q15H181518035Hollow1.938"NoNo€3,706.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35Q12H21 TIGEAR-2 Right Angle Reducer
€3,706.15 /unit