Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR463L20ANA10A0 Light Contactor Electric 277v 30a Nema1 2p | AC9PXB 3HXZ9

GENERAL ELECTRIC CR463L20ANA10A0 Light Contactor Electric 277v 30a Nema1 2p

Item: AC9PXB Model: CR463L20ANA10A0Cross Ref: 3HXZ9
In Stock : 6 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€526.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Lighting Contactor
Contactor StyleElectrically Held Lighting Contactor
Contactor TypeElectrically Held
Depth4.63"
Fluorescent Lighting Amps Rating30A
Frame SizeNot Applicable
Full Load Amps30A
Full Load Inductive Amps30A
Height10"
Horsepower @ Single Phase2 hp
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 600v Ac15 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v2 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 230v5 hp
Hp @ 3 Phase - 240v5 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v15 hp
Hz50/60 Hz
Includes ShuntNot Applicable
Inductive Full Load Amps30A
Led Lighting Current Rating10A
Mounting PostionVertical
Mounting StyleSurface
Number Of Normally Open Main Contacts2
Number Of Poles2
Overall Depth4.63"
Overall Height10"
Overall Width10"
Resistive Full Load Amps30A , Not Applicable
Tungsten Lighting Current Rating20A
Width10"
Fluorescent Lighting Current Rating30A
Full Load Current - Inductive30A
Horsepower @ Three Phase - 240v Ac5 hp
Lighting Contactor StyleElectrically Held Lighting Contactor
Main Pole Contact Form2NO
StandardsCE, CUL, E1811 VOL 19, UL 508

Shipping Info:

Ship weight (kg) 4.0725
Ship height (cm)12.24
Ship length (cm)25.91
Ship width (cm)25.91
HS code8536490080
Country of OriginUS

Product Variants

ProductModelNumber Of PolesResistive Full Load AmpsCoil VoltsContactor TypeDepthHeightHzHp @ 3 Phase - 480vPrice
GENERAL ELECTRIC CR463L20AJA Light Contactor Electric 120v 30a Open 2p | AC9PWY 3HXZ6 CR463L20AJA230A120V ACElectrically Held3.9"7 2/5"50/60 Hz10 hp€347.19
GENERAL ELECTRIC CR463L20AJA10A0 Light Contactor Electric 120v 30a Nema1 2p | AC9PWZ 3HXZ7 CR463L20AJA10A0230A120V ACElectrically Held4.63"10"50/60 Hz10 hp€386.93
GENERAL ELECTRIC CR463L20ANA Light Contactor Electric 277v 30a Open 2p | AC9PXA 3HXZ8 CR463L20ANA230A-Electrically Held3.9"7 2/5"50/60 Hz10 hp€357.31
GENERAL ELECTRIC CR463L40AJA Light Contactor Electric 120v 30a Open 4p | AC9PXV 3HYA1 CR463L40AJA430A120V ACElectrically Held3.9"7 2/5"50/60 Hz10 hp€557.78
GENERAL ELECTRIC CR463L40AJA10A0 Light Contactor Electric 120v 30a Nema1 4p | AC9PXW 3HYA2 CR463L40AJA10A0430A120V ACElectrically Held4.63"10"50/60 Hz10 hp€631.93
GENERAL ELECTRIC CR463L40ANA Light Contactor Electric 277v 30a Open 4p | AC9PXX 3HYA3 CR463L40ANA430A-Electrically Held3.9"7 2/5"50/60 Hz10 hp€582.18
GENERAL ELECTRIC CR463L40ANA10A0 Light Contactor Electric 277v 30a Nema1 4p | AC9PXY 3HYA4 CR463L40ANA10A0430A-Electrically Held4.63"10"50/60 Hz10 hp€631.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR463L20ANA10A0 Light Contactor Electric 277v 30a Nema1 2p
€526.09 /unit