Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR460XB1 Lighting Contactor Aux Contact Block 1P | AC9PMG 3HWN7

GENERAL ELECTRIC CR460XB1 Lighting Contactor Aux Contact Block 1P

Item: AC9PMG Model: CR460XB1Cross Ref: 3HWN7
In Stock : 7 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor Auxiliary Contact Block
Amps10A
Current Ac10A
MountingFront
Need To Work On ItSee Instructions , See Instructions For Maximum Contacts
No. Of Normally Open Contacts1
Number Of Contacts1 , 2
Number Of No Aux. ContactsPosition Dependent
Number Of Normally Closed Contacts1
Number Of Poles1
Starter Size30A
TypeInstantaneous
Mounting LocationFront

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)1.27
Ship width (cm)1.27
HS code8536490080
Country of OriginUS

Product Variants

ProductModelMountingNumber Of ContactsNumber Of No Aux. ContactsNumber Of Nc Aux. ContactsStarter SizeTypePrice
GENERAL ELECTRIC CR305X100C Auxiliary Contact Block 1NO/1NC Size 00 0 1 | AC9PMB 3HWN2 CR305X100CSide-11-Instantaneous€131.51
GENERAL ELECTRIC CR305X100D Auxiliary Contact Block 1NO Size 00-4 | AC9PMC 3HWN3 CR305X100DSide11-00 to 4Instantaneous€131.51
GENERAL ELECTRIC CR305X100E Auxiliary Contact Block 1NC Size 00-4 | AC9PMD 3HWN4 CR305X100ESide1-100 to 4Instantaneous€131.51
GENERAL ELECTRIC CR305X200C Auxiliary Contact Block 1NO/1NC Size 2 | AC9PME 3HWN5 CR305X200CSide2112Instantaneous€120.98
GENERAL ELECTRIC CR305X300C Auxiliary Contact Block 1NO/1NC Size 3-4 | AC9PMF 3HWN6 CR305X300CSide211-Instantaneous€120.98
GENERAL ELECTRIC CR460XB2 Lighting Contactor Aux Contact Block 2P | AC9PMH 3HWN8 CR460XB2Front2Position Dependent-30AInstantaneous€40.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR460XB1 Lighting Contactor Aux Contact Block 1P
€28.86 /unit