Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR305X100E Auxiliary Contact Block 1NC Size 00-4 | AC9PMD 3HWN4

GENERAL ELECTRIC CR305X100E Auxiliary Contact Block 1NC Size 00-4

Item: AC9PMD Model: CR305X100ECross Ref: 3HWN4
In Stock : 24 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€153.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Adder Auxiliary Contact Block
Amps10A
Compatible With Series300-Line Contactors, 300-Line Starters
MountingSide
Need To Work On ItSee Instructions
No. Of Normally Closed Contacts1
Number Of Contacts1
Number Of Nc Aux. Contacts1
Number Of No Aux. Contacts0
Number Of Normally Open Contacts0
Starter Size00 to 4
TypeInstantaneous

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.91
Ship length (cm)8.89
Ship width (cm)3.81
HS code8536490080
Country of OriginUS

Product Variants

ProductModelMountingNumber Of ContactsNumber Of No Aux. ContactsNumber Of Nc Aux. ContactsStarter SizeTypePrice
GENERAL ELECTRIC CR305X100C Auxiliary Contact Block 1NO/1NC Size 00 0 1 | AC9PMB 3HWN2 CR305X100CSide-11-Instantaneous€131.51
GENERAL ELECTRIC CR305X100D Auxiliary Contact Block 1NO Size 00-4 | AC9PMC 3HWN3 CR305X100DSide11-00 to 4Instantaneous€131.51
GENERAL ELECTRIC CR305X200C Auxiliary Contact Block 1NO/1NC Size 2 | AC9PME 3HWN5 CR305X200CSide2112Instantaneous€120.98
GENERAL ELECTRIC CR305X300C Auxiliary Contact Block 1NO/1NC Size 3-4 | AC9PMF 3HWN6 CR305X300CSide211-Instantaneous€120.98
GENERAL ELECTRIC CR460XB1 Lighting Contactor Aux Contact Block 1P | AC9PMG 3HWN7 CR460XB1Front1Position Dependent-30AInstantaneous€24.74
GENERAL ELECTRIC CR460XB2 Lighting Contactor Aux Contact Block 2P | AC9PMH 3HWN8 CR460XB2Front2Position Dependent-30AInstantaneous€40.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR305X100E Auxiliary Contact Block 1NC Size 00-4
€153.43 /unit