Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR305X100C Auxiliary Contact Block 1NO/1NC Size 00 0 1 | AC9PMB 3HWN2

GENERAL ELECTRIC CR305X100C Auxiliary Contact Block 1NO/1NC Size 00 0 1

Item: AC9PMB Model: CR305X100CCross Ref: 3HWN2
In Stock : 14 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€153.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Auxiliary Contact Block
MountingSide
Need To Work On ItSee Instructions
Number Of Nc Aux. Contacts1
Number Of No Aux. Contacts1
TypeInstantaneous

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.99
Ship length (cm)5.08
Ship width (cm)10.16
HS code8536490080
Country of OriginUS

Product Variants

ProductModelMountingNumber Of ContactsNumber Of No Aux. ContactsNumber Of Nc Aux. ContactsStarter SizeTypePrice
GENERAL ELECTRIC CR305X100D Auxiliary Contact Block 1NO Size 00-4 | AC9PMC 3HWN3 CR305X100DSide11-00 to 4Instantaneous€131.51
GENERAL ELECTRIC CR305X100E Auxiliary Contact Block 1NC Size 00-4 | AC9PMD 3HWN4 CR305X100ESide1-100 to 4Instantaneous€131.51
GENERAL ELECTRIC CR305X200C Auxiliary Contact Block 1NO/1NC Size 2 | AC9PME 3HWN5 CR305X200CSide2112Instantaneous€120.98
GENERAL ELECTRIC CR305X300C Auxiliary Contact Block 1NO/1NC Size 3-4 | AC9PMF 3HWN6 CR305X300CSide211-Instantaneous€120.98
GENERAL ELECTRIC CR460XB1 Lighting Contactor Aux Contact Block 1P | AC9PMG 3HWN7 CR460XB1Front1Position Dependent-30AInstantaneous€24.74
GENERAL ELECTRIC CR460XB2 Lighting Contactor Aux Contact Block 2P | AC9PMH 3HWN8 CR460XB2Front2Position Dependent-30AInstantaneous€40.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR305X100C Auxiliary Contact Block 1NO/1NC Size 00 0 1
€153.43 /unit