Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC CR306X290K Enclosure NEMA 4/4 x Size 2 | AE7VAH 6ANG3

GENERAL ELECTRIC CR306X290K Enclosure NEMA 4/4 x Size 2

Item: AE7VAH Model: CR306X290KCross Ref: 6ANG3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€537.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Voltage Starter Enclosure
Depth6 1/2"
Enclosure TypeNEMA 3R
Height16 1/2"
Starter TypeNEMA
Width7 21/25"

Shipping Info:

Ship weight (kg) 6.156
Ship height (cm)20.57
Ship length (cm)49.28
Ship width (cm)29.46
HS code7326908588
Country of OriginMX

Product Variants

ProductModelDepthHeightStarter TypeEnclosure TypePrice
GENERAL ELECTRIC CR460XE1B Enclosure NEMA1 For GE Series CR463 | AC9PWX 3HXZ5 CR460XE1B4.63"10"--€92.62
GENERAL ELECTRIC GPES55A Enclosure NEMA Type3R/12 Surface | AE7UQZ 6AME1 GPES55A3.86"6.1"IECNEMA 3R/12€58.30
GENERAL ELECTRIC CR306X190K Enclosure NEMA 3R Size 00-1 | AE7VAF 6ANG1 CR306X190K4 3/4"14 1/2"NEMANEMA 3R€215.97
GENERAL ELECTRIC CR306X190T Enclosure NEMA 3R Size 1 | AE7VAG 6ANG2 CR306X190T4 3/4"14 1/2"NEMANEMA 3R€616.88
GENERAL ELECTRIC CR306X290T Enclosure NEMA 4/4 x | AE7VAJ 6ANG4 CR306X290T6 1/2"16 1/2"NEMANEMA 4/4X€1,275.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR306X290K Enclosure NEMA 4/4 x Size 2
€537.08 /unit