Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR460XE1B Enclosure NEMA1 For GE Series CR463 | AC9PWX 3HXZ5

GENERAL ELECTRIC CR460XE1B Enclosure NEMA1 For GE Series CR463

Item: AC9PWX Model: CR460XE1BCross Ref: 3HXZ5
In Stock : 102 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€108.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Depth4.63"
Height10"
Overall Depth4.63"
Overall Height10"
Overall Width10"
TypeCompact, Lift Off Cover, Painted Steel
Width10"
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 2.9205
Ship height (cm)12.7
Ship length (cm)25.91
Ship width (cm)25.91
HS code7326908588
Country of OriginUS

Product Variants

ProductModelDepthHeightStarter TypeEnclosure TypePrice
GENERAL ELECTRIC GPES55A Enclosure NEMA Type3R/12 Surface | AE7UQZ 6AME1 GPES55A3.86"6.1"IECNEMA 3R/12€58.30
GENERAL ELECTRIC CR306X190K Enclosure NEMA 3R Size 00-1 | AE7VAF 6ANG1 CR306X190K4 3/4"14 1/2"NEMANEMA 3R€215.97
GENERAL ELECTRIC CR306X190T Enclosure NEMA 3R Size 1 | AE7VAG 6ANG2 CR306X190T4 3/4"14 1/2"NEMANEMA 3R€616.88
GENERAL ELECTRIC CR306X290K Enclosure NEMA 4/4 x Size 2 | AE7VAH 6ANG3 CR306X290K6 1/2"16 1/2"NEMANEMA 3R€537.08
GENERAL ELECTRIC CR306X290T Enclosure NEMA 4/4 x | AE7VAJ 6ANG4 CR306X290T6 1/2"16 1/2"NEMANEMA 4/4X€1,275.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR460XE1B Enclosure NEMA1 For GE Series CR463
€108.06 /unit