Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC CR101H Manual Motor Starter Nema 16a 277vac 2p | AC9QAU 3HYJ6

GENERAL ELECTRIC CR101H Manual Motor Starter Nema 16a 277vac 2p

Item: AC9QAU Model: CR101HCross Ref: 3HYJ6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Starter
Amps Rating16A
Depth2.31"
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Height3.81"
Horsepower @ 115v Dc1 hp
Horsepower @ Single Phase - 120v Ac1 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 230v1 hp
Hp @ 115v Dc1 hp
Hp @ 230v Dc1 hp
Hp @ Single Phase - 240v Ac1 hp
Max. Overload Relay Amps SettingNot Applicable
Max. Voltage277V AC
Minimum Overload Relay Current SettingNot Applicable
Number Of Poles2
OperatorToggle Switch
Overall Depth2.31"
Overall Height3.81"
Overall Width1.7"
Overload Protection TypeThermal
Phase Loss SensitivityNo
Pilot LightNo
Starter TypeNEMA
Width1.7"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.6
Ship length (cm)9.91
Ship width (cm)4.83
HS code8536504000
Country of OriginUS

Product Details:

    • Number of Required Thermals (1)
    • Special Features: Single Unit, Overload Heater

Product Variants

ProductModelNumber Of PolesHeightMax. VoltageDepthPilot LightHp @ 230v DcOverall DepthOverall HeightPrice
GENERAL ELECTRIC CR101H1 Manual Motor Starter Nema 16a 277vac 2p | AC9QAV 3HYJ7 CR101H124 4/25"277V AC2.63"No1 hp2.63"4 4/25"€141.85
GENERAL ELECTRIC CR101H11 Manual Motor Starter Nema 16a 277vac 2p | AC9QAW 3HYJ8 CR101H1124 4/25"277V AC2.63"Yes1 hp2.63"4 4/25"€214.14
GENERAL ELECTRIC CR101Y Manual Motor Starter Nema 16a 230vdc 1p | AC9QAX 3HYJ9 CR101Y13.81"230V AC2.31"No1/4 hp2.31"3 4/25"€104.82
GENERAL ELECTRIC CR101Y1 Manual Motor Starter Nema 16a 230vdc 1p | AC9QAY 3HYK1 CR101Y114 4/25"230V DC2.63"No1/4 hp2.63"4 4/25"€110.23
GENERAL ELECTRIC CR101Y11 Manual Motor Starter Nema 16a 230vdc 1p | AC9QAZ 3HYK2 CR101Y1114 4/25"230V DC2.63"Yes1/4 hp2.63"4 4/25"€159.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR101H Manual Motor Starter Nema 16a 277vac 2p
€134.17 /unit